16x25x3 MERV 10 Media Filter Zoom

16x25x3 MERV 10 Media Filter

SKU:X0581

Brand: Lennox

Lennox
Qty Price
$32.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Specs

Filter Size: 16" x 25"
MERV: 10
Product Type: Media Filter

Description for Lennox X0581

16x25x3 MERV 10 Media Filter

16x25x3 MERV 10 Media Filter

REVIEW SNAPSHOT®

by PowerReviews
Lennox20" x 25" x 5" Merv 10 Media Filter
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
5.0

I would buy this product again and again

By hankwil

from Tucson,Az

Verified Buyer

Comments about 20" x 25" x 5" Merv 10 Media Filter:

It seems every bit as comparable to the [$] one from the Air Condition Co.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 25x20x6 MERV 10 Media Filter

    Q:

    is it 2 pack.
    Asked on 9/16/2010 by pat from vancouver b c

    1 answer

    • CUSTOMER CARE

      A:

      This includes only one Lennox 25x20x6 MERV 10 Media Filter.

      Answered on 9/17/2010 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?