Merv 10 Media Filter 20" x 25" x 5" Zoom

Merv 10 Media Filter 20" x 25" x 5"

SKU:X6673

Brand: Lennox

Lennox
Qty Price
$30.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Specs

Filter Size: 20" x 25"
MERV: 10
Product Type: Media Filter

Description for Lennox X6673

20" x 25" x 5" Merv 10 Media Filter

Merv 10 Media Filter 20" x 25" x 5"

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Merv 10 Media Filter 20" x 25" x 5"

    Q:

    How many to a pack
    Asked on 1/13/2015 by Dora Jackson from Keithville LA

    1 answer

    • CUSTOMER CARE

      A:

      1

      Answered on 1/15/2015 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?