20" x 25" x 5" Merv 16 Media Filter Zoom

20" x 25" x 5" Merv 16 Media Filter

SKU:X6675

Brand: Lennox

Lennox
Qty Price
$121.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Specs

Filter Size: 20" x 25"
MERV: 16
Product Type: Media Filter

Description for Lennox X6675

20" x 25" x 5" Merv 16 Media Filter

20" x 25" x 5" Merv 16 Media Filter

REVIEW SNAPSHOT®

by PowerReviews
Lennox20" x 25" x 5" Merv 16 Media Filter
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Fair Price on product

By Doug

from Seattle, WA

Verified Buyer

Comments about 20" x 25" x 5" Merv 16 Media Filter:

Hard to find furnace filter. Found out that a 4" filter would work as well.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers