5012 - Low Profile High Tension Metal Cutting Hacksaw Zoom

5012 - Low Profile High Tension Metal Cutting Hacksaw

SKU:20920

Brand: Lenox

Lenox
20920 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
1

Specs

Quantity: 1 Pack
Material: Aluminum Handle & Steel Crossbar
Length (Inches): 16"
Application: Multi-Purpose Metal
Features: Low Profile High Tension
Max Pressure (PSI): 28000 psi

Description for Lenox 20920

This low profile high tension hacksaw frame can handle up to 28,000 psi. This hacksaw frame offers a comfortable grip, convenient storage, and is multi-purpose.

5012 - Low Profile High Tension Metal Cutting Hacksaw

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons