OSB156R - 12" Bi-Metal Reciprocating Blade, 50-pack (Wood, Nails&Wood) Zoom

OSB156R - 12" Bi-Metal Reciprocating Blade, 50-pack (Wood, Nails&Wood)

SKU:22755

Brand: Lenox

Lenox
22755 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Application: Wood
Wood w/ Nails
Length (Inches): 12"
Depth (Inches): 0.05"
Teeth per Inch: 6

Description for Lenox 22755

OSB156R - 12" Bi-Metal Reciprocating Blade, 50-pack (Wood, Nails&Wood)

REVIEW SNAPSHOT®

by PowerReviews
Lenox956R - 9" Bi-Metal Reciprocating Blade, 5-pack (Wood, Nails&Wood)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

awsome

By wojtas

from pearl river ny

Verified Buyer

Comments about 956R - 9" Bi-Metal Reciprocating Blade, 5-pack (Wood, Nails&Wood):

great blades for great price

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers