OSB614R - 6" Bi-Metal Reciprocating Blade, 50-pack (Metal,Non-Ferrous) Zoom

OSB614R - 6" Bi-Metal Reciprocating Blade, 50-pack (Metal,Non-Ferrous)


Brand: Lenox

22756 has been discontinued.
Direct Replacement:
SKU: 22756-OSB614R
Brand: Lenox



Application: Metal
Non-Ferrous Metal
Length (Inches): 6"
Depth (Inches): 0.035"
Teeth per Inch: 14

Description for Lenox 22756

OSB614R - 6" Bi-Metal Reciprocating Blade, 50-pack (Metal,Non-Ferrous)


by PowerReviews
LenoxS614R - 6" Bi-Metal Reciprocating Blade, (Metal,Non-Ferrous)

(based on 1 review)

Ratings Distribution

  • 5 Stars



  • 4 Stars



  • 3 Stars



  • 2 Stars



  • 1 Stars



Reviewed by 1 customer

Displaying review 1

Back to top


The best blade for cutting metal. hands

By Mike

from Pittsburgh Pa.

Verified Reviewer

Comments about S614R - 6" Bi-Metal Reciprocating Blade, (Metal,Non-Ferrous):

The side of the blade says for metal over 1/8". Schedule 40 pipe's wall is over 1/8" but when you ask for metal cutting blades the counter personal give you 618R. 18 teeth per inch is for thin metal like conduit. You will go thru 5-618R blades before you will go thru 1-614R blade.

I was installing some 6" high junior beams with a couple cement finishers who owned there own company and when they saw me cutting thru the beams with little effort they said "we use Lenox blades and we only get 3 or 4 cuts out of one when we use it on I beams but you have cut 12 of them and haven't changed a blade what's your secret?" I ask them what blade they where using. You guessed it 618R. I explained the difference between the blades.

I saw the cement finishers a few months later and they said, "Man them 614R blades work wanders on rebar" Da! The last time I checked rebar was over 1/8".

By the way, I use 614R blades to cut conduit it is a rough cut but even with a 618R blade I am going to ream the end so I figure why keep different blades the two cost the same but one can do a hell of a lot more then the other.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers