22L - 1-3/8" Bi-Metal Hole Saw Zoom

22L - 1-3/8" Bi-Metal Hole Saw

SKU:30022

Brand: Lenox

Lenox
30022 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Specs

Diameter (Inches): 1-3/8"

Description for Lenox 30022

Bi-Metal Hole Saw

22L - 1-3/8" Bi-Metal Hole Saw

REVIEW SNAPSHOT®

by PowerReviews
Lenox74L - 4-5/8" Bi-Metal Hole Saw
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
5.0

The extra bucks are worth it...

By Tiny

from Tennessee

Verified Buyer

Comments about 74L - 4-5/8" Bi-Metal Hole Saw:

I was hesitant paying a higher price for the 4-5/8 Lenox hole saw but since there's not many choices in that oddball size i went ahead and glad i did too. This saw has cut and cut and still cutting perfect holes way beyond where my old cheapies would have long since given it up. A quality tool. THANKS!

 
5.0

Hole Saw

By Bob

from Kansas

Verified Buyer

Comments about 58L - 3-5/8" Bi-Metal Hole Saw:

Great product.

 
5.0

Excellent product

By Waitpo

from Union Grove,WI.

Verified Buyer

Comments about 96L - 6" Bi-Metal Hole Saw:

Used for cutting 6" wood discs. Saw cut wonderfully with no burning and remained just as sharp after about 12 discs.

 
5.0

Only odd size on the market

By sailmonkey

from Houston, TX

Verified Buyer

Comments about 74L - 4-5/8" Bi-Metal Hole Saw:

What can I say, it's a hole saw from lennox. It's sharp, cuts holes, and is 4 5/8" OD.
This is the only one on the market this size that I was able to find.

 
5.0

Great Hole Saw

By CNC Queen

from Hayward, CA

Verified Buyer

Comments about 74L - 4-5/8" Bi-Metal Hole Saw:

What a relief to be able to find this odd size with relative ease. Hole saw works great.

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers