1/3 HP C.I. Zinc Coated Pedestal Sump Pump Zoom

1/3 HP C.I. Zinc Coated Pedestal Sump Pump

SKU:101A

Brand: Liberty Pumps

Liberty Pumps
Qty Price
$152.60
/ each
Add to Cart to Save $6
Non-Stock ItemAllow 5-7 Days to Ship Out

Specs

Type: Auto
Horse Power:
?
1/3
Material: Zinc
Cast Iron
Discharge: 1-1/4" FNPT
Flow at 5 FT Head: 52.5 GPM
Shutoff Head (ft.): 18

Description for Liberty Pumps 101A

Liberty's Pedestal Pump features a 1/3 HP motor, heavy-duty dual-contact switch, high-strength cast iron impeller, cast iron base and corrosion-resistant stainless steel shaft. For a long lasting durable finish, all cast iron parts are epoxy powder coated. Liberty's pedestal pump columns are made of zinc coated steel.

Features:

  • Double inlet screening to prevent clogging
  • Flexible shaft coupling for quiet, vibration-free performance
  • Extra large base for added stability
  • Exclusive shaft seal to isolate bearing from impeller cavity
  • Adjustable level control for most efficient pumping operation
  • 1/3 HP C.I. Zinc Coated Pedestal Sump Pump

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons