1 HP 1100 Series Duplex Sewage System - 440-480v - 2" Discharge

1 HP 1100 Series Duplex Sewage System - 440-480v - 2" Discharge

SKU:1102/LE104M

Brand: Liberty Pumps

Liberty Pumps
Qty Price
$3,007.20
/ each
Add to Cart to Save $257
Non-Stock ItemAllow 5-7 Days to Ship Out
3

Specs

Horse Power:
?
1
Voltage:
?
440/480v
Discharge: 2" FNPT
Type: Manual
Phase: 3
Flow at 5 FT Head: 150 GPM
Shutoff Head (ft.): 36

Description for Liberty Pumps 1102/LE104M

For multi-unit residential and commercial installations requiring the security of two pumps, Liberty's 1100 series provides the assurance of uninterrupted operation. Factory pre-assembled with any of Liberty's LE-Series sewage pumps.

Features:

  • Completely assembled system with piping included
  • 4" fiberglass inlet hub with rubber pipe seal
  • Heavy, 1/4" enamel coated steel cover with separate pump access covers and a 10" diameter inspection cover (Fiberglass cover assembly available)
  • Pump restraints (torque-stops) hold pumps securely in proper position
  • PLEASE NOTE: The product weighs 274 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

    1 HP 1100 Series Duplex Sewage System - 440-480v - 2" Discharge

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons