1/3 HP Auto Aluminum Submersible Pump w/ Magnetic Vertical Float Switch - 115v - 10 ft Cord Zoom

1/3 HP Auto Aluminum Submersible Pump w/ Magnetic Vertical Float Switch - 115v - 10 ft Cord

SKU:237

Brand: Liberty Pumps

Liberty Pumps
Qty Price
$133.00
/ each
$463.80 / box (4 units x $115.95)
Add to Cart for Discount
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Cord Length: 10 ft
Horse Power:
?
1/3
Voltage:
?
115v
Type: Auto
Shutoff Head (ft.): 21
Flow at 5 FT Head: 37 GPM

Description for Liberty Pumps 237

The Liberty Pump 237 Model is a 1/3 HP Automatic Submersible Sump Pump with a magnetically operated vertical float switch which can operate in a 10" diameter sump pit. This Energy Saving Liberty Pump features deep finned powder coated aluminum motor housing that provides 225% more cooling capacity than cast iron housings. Efficient motor design reduces electrical usage by up to 40%.

Features:

  • Vortex style impeller permits passage of solids without clogging
  • Made of high temp engineered thermoplastic
  • Polypropylene and powder coated aluminum construction
  • Stainless steel rotor shaft
  • All fasteners are made of non-corrosive stainless steel
  • Oil-filled, hermetically sealed motors with thermal overload protection
  • Permanently lubricated upper and lower bearings
  • Removable base allows suction down to 1/8"
  • 1/3 HP Auto Aluminum Submersible Pump w/ Magnetic Vertical Float Switch - 115v - 10 ft Cord

    REVIEW SNAPSHOT®

    by PowerReviews
    Liberty Pumps1/3 HP Auto Aluminum Submersible Pump w/ Magnetic Vertical Float Switch - 115v - 10 ft Cord
     
    5.0

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (2)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 2 customers

    Sort by

    Displaying reviews 1-2

    Back to top

     
    5.0

    Great Pump

    By Cal

    from Fairfax Va

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about 1/3 HP Auto Aluminum Submersible Pump w/ Magnetic Vertical Float Switch - 115v - 10 ft Cord:

          Install these all the time in customers homes. Have always given me great service. The aluminum body allows the pump to sit in water for years and not rust .

          • Was this a gift?:
          • No

          (0 of 1 customers found this review helpful)

           
          5.0

          works great

          By rock

          from alabama

          Verified Buyer

          Comments about 1/3 HP Auto Aluminum Submersible Pump w/ Magnetic Vertical Float Switch - 115v - 10 ft Cord:

          i use this for my washing machine. i put washer and dryer in my basement and buying this plus a 55gal drum worked out perfect. alot cheaper than installing a sump pump. its quite and moves the right amount of water. have not any trouble with this item. so everything it great.

          Displaying reviews 1-2

          Back to top

          Q&A: Ask the Questions, share answers