2 HP Pre-Assembled 2-Stage LSGX Series Grinder Package, 24" x 48" Basin Zoom

2 HP Pre-Assembled 2-Stage LSGX Series Grinder Package, 24" x 48" Basin


Brand: Liberty Pumps

Liberty Pumps
2448LSGX has been discontinued.
Direct Replacement:
SKU: 2448LSGX202
Brand: Liberty Pumps



Material: Stainless Steel
Horse Power:
Cord Length: 25'
Flow at 5 FT Head: 38 GPM
Discharge: 1-1/4" FNPT
Includes: Alarm
Warranty: Liberty's Standard 3-Year Limited Warranty
Accessory For: LSGX Series

Description for Liberty Pumps 2448LSGX

For residential and commercial applications, the 2448LSGX is a complete factory assembled simplex grinder package featuring the 2448LSGX Series 2 HP Omnivore grinder pump. All internal brackets, floats, guide-rail base and discharge piping are pre-installed at the factory, saving hours of labor at the job site.


  • Factory assembled simplex grinder package with 24" x 48" fiberglass basin and Omnivore Grinder Pump
  • Pump features 2 HP heavy-duty oil filled & thermally protected motor, 208/230v, 2-Stage, 1-1/4" discharge
  • GR20 Guide Rail Assembly
  • ALM-2W 115v (indoor, outdoor) alarm included
  • NEMA 4x junction box for electrical connections included
  • Stainless steel chain for pump lift-out included
  • Includes Liberty's standard three year limited warranty
  • Omnivore Grinder Pump with new V-Slice Cutter Technology: Recessed cutter bolt eliminates wadding & exclusion clean out slots clears debris from under the cutter
  • Provides superior cutting with improved shredding performance over radial cutters
  • V-pattern cutter provides up to 108 alternate cuts per revolution
  • PLEASE NOTE: The product weighs 226 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

    2 HP Pre-Assembled 2-Stage LSGX Series Grinder Package, 24" x 48" Basin

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • Q:

      Will this grinder pump package handle 11 foot head
      Asked on 8/27/2013 by Ed from Indy

      1 answer

    Displaying question 1

    Do you have a question about this product?