1/2 HP Portable Aluminum Transfer Pump (Garden Hose Connection) - 115v - 20 ft Cord Zoom

1/2 HP Portable Aluminum Transfer Pump (Garden Hose Connection) - 115v - 20 ft Cord

SKU:331

Brand: Liberty Pumps

Liberty Pumps
Qty Price
$202.30
/ each
$695.80 / box (4 units x $173.95)
Add to Cart for Discount
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Flow at 5 FT Head: 23 GPM
Horse Power:
?
1/2
Voltage:
?
115v
Cord Length: 20 ft
Material: Aluminum
Type: Portable Unit
Shutoff Head (ft.): 105

Description for Liberty Pumps 331

The Liberty Pump 331 is a heavy-duty portable transfer pump with a 1/2 HP motor. It's ideal for moving water from one location to another and can be used to effectively boost water pressure, drain hot water tanks and general water transfer.

Examples of applications for this heavy-duty portable transfer pump include:

  • general water transfer
  • pool cover drainage
  • filling livestock tanks
  • draining water heaters

  • Features:

  • One-piece cast aluminum pump and motor housing with integral carry handle
  • Durable epoxy powder coat finish
  • Convenient On/Off switch
  • 3/4" brass garden hose connectors
  • Glass reinforced thermoplastic impeller
  • Permanently lubricated ball bearings
  • Large prime plug with internal funnel design for easy priming
  • Easily replaced motor brushes
  • 1/2 HP Portable Aluminum Transfer Pump (Garden Hose Connection) - 115v - 20 ft Cord

    REVIEW SNAPSHOT®

    by PowerReviews
     
    4.5

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 2 customers

    Sort by

    Displaying reviews 1-2

    Back to top

     
    5.0

    Great pump

    By JM

    from Klingerstown, PA

    Verified Buyer

    Pros

      Cons

        Best Uses

          Purchased to drain and refill a boiler and to flush air out of a radiant heating system zone. Worked well. I realized after the fact that it is rated for water up to 140 degrees, but I'm sure the water I ran through it was hotter than that and it still worked great. It has a nice long cord (20') and an on/off switch rather than coming on as soon as you plug it in like some others do. Seems very good quality. Came with a strainer for the inlet side, as well as a fitting with a swivel head for attaching a hose.

          • Was this a gift?:
          • No
           
          4.0

          Great Product! Just what I needed.

          By JB the rancher.

          from Laredo, Tx.

          Verified Buyer

          Pros

            Cons

              Best Uses

                I used this pump to suck water from a ground level tank and up to an elevated tank and it worked great.

                • Was this a gift?:
                • No

                Displaying reviews 1-2

                Back to top

                Q&A: Ask the Questions, share answers