1/3 HP Residential Drain Pump - 115v - 10 ft Cord, 1-1/2" Connections Zoom

1/3 HP Residential Drain Pump - 115v - 10 ft Cord, 1-1/2" Connections

SKU:404

Brand: Liberty Pumps

Liberty Pumps
Qty Price
$219.80
/ each
$759.80 / box (4 units x $189.95)
Add to Cart for Discount
In Stock! Ships in 24-48 Hours
(14 Available)
0

Resources

Specs

Type: Automatic
Application: Laundry Room
Cord Length: 10 ft
Horse Power:
?
1/3
Voltage:
?
115v
Flow at 5 FT Head: 35 GPM
Flow at 10 FT Head: 26 GPM
Flow at 15 FT Head: 16 GPM
Max Head (Ft): 20

Description for Liberty Pumps 404

The Liberty Pump 404 is a pre-assembled 1/3 HP drain pump with a basin which has 1-1/2" connections and 3/8" solids-handling capabilities. The Liberty 404 drain pumps are designed for waste-water systems and can handle small debris like laundry lint. These drain pump are applicable to bar sinks, laundry trays, dehumidifiers, utility sinks and gray waste-water drainage below gravity lines.

Features:

  • Factory pre-assembled, ready to install
  • Completely automatic operation
  • Short profile design for compact areas (height -11")
  • Separate access cover for easy switch inspection
  • Integrally molded rubber gasket for a superior gas-tight seal
  • Compact design for tight areas
  • Oil-filled, hermetically sealed motor with thermal-overload protection
  • Corrosion-resistant polyolefin basin with molded-in connections
  • Maintenance-free, permanently lubricated sealed bearings
  • 3/8" solids-handling

1/3 HP Residential Drain Pump - 115v - 10 ft Cord, 1-1/2" Connections

REVIEW SNAPSHOT®

by PowerReviews
Liberty Pumps1/3 HP Residential Drain Pump - 115v - 10 ft Cord, 2" Connections
 
4.8

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (4)

Reviewed by 5 customers

Displaying reviews 1-5

Back to top

 
5.0

Great Pump

By Brad

from Sharpsville, PA.

Verified Buyer

Comments about 1/3 HP Residential Drain Pump - 115v - 10 ft Cord, 2" Connections:

Fully self contained. Plumb it up and go. Very easy installation and quiet. We will diffinatley purchase more of these.
Brad Sterling - Drain D'Rooter, Sharpsville, PA. 16150

  • Was this a gift?:
  • No
 
5.0

Great service and delivery,under 48 hrs!

By Bob

from Newark De.

Verified Buyer

Comments about 1/3 HP Residential Drain Pump - 115v - 10 ft Cord, 2" Connections:

Set it and forget it !!

  • Was this a gift?:
  • No
 
5.0

Good Pump, Great Service!

By PhotoMan

from Florham Park, NJ

Verified Buyer

Comments about 1/3 HP Residential Drain Pump - 115v - 10 ft Cord, 1-1/2" Connections:

My drain pump had broken at the most inopportune time. I needed a replacement in a hurry and PexSupply came through with flying colors. I ordered in the afternoon and had it the next day without incurring any additional shipping or handling costs. A pleasure to work with. When the pump came the next day, it was in perfect condition and ready to be installed. Everything went as well as could be expected and we were up and runninig 30 minutes after UPS delivered. Could not have been happier with the pump or PexSupply. Will use then again, for sure!

  • Was this a gift?:
  • No
 
5.0

Great Product-Great Service by PexSupply

By Uncle Vic from NJ

from Warren, NJ

Verified Buyer

Comments about 1/3 HP Residential Drain Pump - 115v - 10 ft Cord, 1-1/2" Connections:

Liberty drain pump fitted well in tight quarters under standard plastic laundry sink. Clear, concise instructions provided. Quiet & superb performance.

  • Was this a gift?:
  • No

(2 of 2 customers found this review helpful)

 
4.0

Liberty 404 drain pump

By RonnieSez

from Detroit, mi

Verified Reviewer

Comments about 1/3 HP Residential Drain Pump - 115v - 10 ft Cord, 1-1/2" Connections:

Appears to be a very well built and solid unit.
Compact, it drains the tank in 3.5 seconds.
Nice to be able to get into it for fixing if needed.

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 1/3 HP Residential Drain Pump - 115v - 10 ft Cord, 1-1/2" Connections

    Q:

    Is it necessary to buy a check valve or does one come with this unit?
    Asked on 3/11/2015 by steve

    1 answer

    • CUSTOMER CARE

      A:

      This unit does not include a check valve. It must be purchased separately.

      Answered on 3/12/2015 by SupplyHouse Staff from NY
  • 1/3 HP Residential Drain Pump - 115v - 10 ft Cord, 1-1/2" Connections

    Q:

    Is this pump adequate to drain a shower? Is there another pump you would recommend?
    Asked on 5/19/2014 by Tim from West Kingston, RI

    1 answer

    • CUSTOMER CARE

      A:

      This pump should be adequate for most shower applications at a head lift of up to 15ft with an average shower flow of 2-4 gallons per minute. Match your shower gpm with your intended lift on the performance curve here on page 2: http://s3.supplyhouse.com/manuals/1320580743828/67572_PROD_FILE.pdf

      Answered on 5/19/2014 by SupplyHouse Staff from NY
Displaying questions 1-2

Do you have a question about this product?