1/3 HP Residential Drain Pump - 115v - 10 ft Cord, 2" Connections Zoom

1/3 HP Residential Drain Pump - 115v - 10 ft Cord, 2" Connections

SKU:404L

Brand: Liberty Pumps

Liberty Pumps
Qty Price
$231.00
/ each
$799.80 / box (4 units x $199.95)
Add to Cart for Discount
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Application: Laundry Room
Cord Length: 10 ft
Horse Power:
?
1/3
Voltage:
?
115v
Flow at 5 FT Head: 35 GPM
Flow at 10 FT Head: 26 GPM
Flow at 15 FT Head: 16 GPM
Type: Automatic
Max Head (Ft): 20

Description for Liberty Pumps 404L

The Liberty 404L Pump is a pre-assembled 1/3 HP drain pump with a basin. These drain pumps are applicable to bar sinks, laundry trays, dehumidifiers, utility sinks and gray wastewater drainage below gravity lines and designed for wastewater systems. The Liberty Pump 404L comes with a float switch that has a piggyback plug for temporary manual operation of the pump. A union must be installed just above the pump to facilitate removal if necessary for cleaning and service. It has a 2" discharge with two ports, one on the top of the drain pump and one on the side. They can either be used as a vent or inlet (2"). A trap should be used between the fixture and the pump.

Features:

  • Factory pre-assembled, ready to install
  • Completely automatic operation
  • Short profile design for compact areas (height -11")
  • Separate access cover for easy switch inspection
  • Integrally molded rubber gasket for a superior gas-tight seal
  • Compact design for tight areas
  • Oil-filled, hermetically sealed motor with thermal-overload protection
  • Corrosion-resistant polyolefin basin with molded-in connections
  • Maintenance-free, permanently lubricated sealed bearings
  • 3/8" solids-handling
  • 1/3 HP Residential Drain Pump - 115v - 10 ft Cord, 2" Connections

    REVIEW SNAPSHOT®

    by PowerReviews
    Liberty Pumps1/3 HP Residential Drain Pump - 115v - 10 ft Cord, 2" Connections
     
    4.8

    (based on 5 reviews)

    Ratings Distribution

    • 5 Stars

       

      (4)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    100%

    of respondents would recommend this to a friend.

    Pros

    No Pros

    Cons

    No Cons

    Best Uses

    No Best Uses
      • Was this a gift?:
      • No (4)

    Reviewed by 5 customers

    Displaying reviews 1-5

    Back to top

     
    5.0

    Great Pump

    By Brad

    from Sharpsville, PA.

    Verified Buyer

    Comments about 1/3 HP Residential Drain Pump - 115v - 10 ft Cord, 2" Connections:

    Fully self contained. Plumb it up and go. Very easy installation and quiet. We will diffinatley purchase more of these.
    Brad Sterling - Drain D'Rooter, Sharpsville, PA. 16150

    • Was this a gift?:
    • No
     
    5.0

    Great service and delivery,under 48 hrs!

    By Bob

    from Newark De.

    Verified Buyer

    Comments about 1/3 HP Residential Drain Pump - 115v - 10 ft Cord, 2" Connections:

    Set it and forget it !!

    • Was this a gift?:
    • No
     
    5.0

    Good Pump, Great Service!

    By PhotoMan

    from Florham Park, NJ

    Verified Buyer

    Comments about 1/3 HP Residential Drain Pump - 115v - 10 ft Cord, 1-1/2" Connections:

    My drain pump had broken at the most inopportune time. I needed a replacement in a hurry and PexSupply came through with flying colors. I ordered in the afternoon and had it the next day without incurring any additional shipping or handling costs. A pleasure to work with. When the pump came the next day, it was in perfect condition and ready to be installed. Everything went as well as could be expected and we were up and runninig 30 minutes after UPS delivered. Could not have been happier with the pump or PexSupply. Will use then again, for sure!

    • Was this a gift?:
    • No
     
    5.0

    Great Product-Great Service by PexSupply

    By Uncle Vic from NJ

    from Warren, NJ

    Verified Buyer

    Comments about 1/3 HP Residential Drain Pump - 115v - 10 ft Cord, 1-1/2" Connections:

    Liberty drain pump fitted well in tight quarters under standard plastic laundry sink. Clear, concise instructions provided. Quiet & superb performance.

    • Was this a gift?:
    • No

    (2 of 2 customers found this review helpful)

     
    4.0

    Liberty 404 drain pump

    By RonnieSez

    from Detroit, mi

    Verified Reviewer

    Comments about 1/3 HP Residential Drain Pump - 115v - 10 ft Cord, 1-1/2" Connections:

    Appears to be a very well built and solid unit.
    Compact, it drains the tank in 3.5 seconds.
    Nice to be able to get into it for fixing if needed.

    Displaying reviews 1-5

    Back to top

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    2 Questions | 2 Answers
    Displaying questions 1-2
    • 1/3 HP Residential Drain Pump - 115v - 10 ft Cord, 1-1/2" Connections

      Q:

      Is it necessary to buy a check valve or does one come with this unit?
      Asked on 3/11/2015 by steve

      1 answer

      • CUSTOMER CARE

        A:

        This unit does not include a check valve. It must be purchased separately.

        Answered on 3/12/2015 by SupplyHouse Staff from NY
    • 1/3 HP Residential Drain Pump - 115v - 10 ft Cord, 1-1/2" Connections

      Q:

      Is this pump adequate to drain a shower? Is there another pump you would recommend?
      Asked on 5/19/2014 by Tim from West Kingston, RI

      1 answer

      • CUSTOMER CARE

        A:

        This pump should be adequate for most shower applications at a head lift of up to 15ft with an average shower flow of 2-4 gallons per minute. Match your shower gpm with your intended lift on the performance curve here on page 2: http://s3.supplyhouse.com/manuals/1320580743828/67572_PROD_FILE.pdf

        Answered on 5/19/2014 by SupplyHouse Staff from NY
    Displaying questions 1-2

    Do you have a question about this product?