1/2 HP Commercial High Head Drain Pump - 115v - 10 ft Cord, 2" Connections Zoom

1/2 HP Commercial High Head Drain Pump - 115v - 10 ft Cord, 2" Connections

SKU:405

Brand: Liberty Pumps

Liberty Pumps
Qty Price
$317.10
/ each
$1,091.80 / box (4 units x $272.95)
Add to Cart for Discount
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Application: Laundry Room
Cord Length: 10 ft
Horse Power:
?
1/2
Voltage:
?
115v
Flow at 5 FT Head: 48 GPM
Flow at 10 FT Head: 44 GPM
Flow at 15 FT Head: 39 GPM
Type: Automatic
Max Head (Ft): 34

Description for Liberty Pumps 405

The Liberty Pump 405 is a 1/2 HP pre-assembled commercial high head drain pump and basin which comes equipped with a float switch that has a piggyback plug for temporary manual operation of the pump. This drain-pump has 2" connections and 3/8" solids-handling capabilities.

The Liberty 405 Drain Pumps are specifically designed for higher head applications such as commercial and industrial buildings, where higher temperature drain water (up to 180°F) may be used. These types of drain pumps are applicable to bar sinks, laundry trays, dehumidifiers, utility sinks and gray wastewater drainage below gravity lines.

Features:

  • Factory pre-assembled, ready to install
  • Maximum fluid temperature 180 degrees F
  • Completely automatic operation
  • Short profile design for compact areas (height -11")
  • Separate access cover for easy switch inspection
  • Integrally molded rubber gasket for a superior gas-tight seal
  • Compact design for tight areas
  • Oil-filled, hermetically sealed motor with thermal-overload protection
  • Corrosion-resistant polyolefin basin with molded-in connections
  • Maintenance-free, permanently lubricated sealed bearings
  • 3/8" solids-handling

1/2 HP Commercial High Head Drain Pump - 115v - 10 ft Cord, 2" Connections

REVIEW SNAPSHOT®

by PowerReviews
Liberty Pumps1/2 HP Commercial High Head Drain Pump - 115v - 10 ft Cord, 2" Connections
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

 
5.0

Nice pump

By The Capt'n

from Pittsburgh PA

Verified Buyer

Comments about 1/2 HP Commercial High Head Drain Pump - 115v - 10 ft Cord, 2" Connections:

quite operation. Great lift.

  • Was this a gift?:
  • No
 
5.0

Liberty Pumps Model 405

By Steve D

from Belleville, IL

Verified Buyer

Comments about 1/2 HP Commercial High Head Drain Pump - 115v - 10 ft Cord, 2" Connections:

I purchased this pump to provide for a drain for a bar sink in a basement finishing project. My sewer line goes out the basement wall about 3' off the floor, so I needed to pump the waste water out.

I use it for a bar type sink in the finished area and a utility tub sink in the unfinished area. When designing the plumbing for the 2 sinks, I realized I could easily throw in a urinal. I had to build a raised floor since the drain pipe was too high to mount the urinal at the proper height off the concrete floor.

Since the pump documentation warns about using it for chemicals (like paint thinner, etc), I'm not sure how it will react to urine, so I use a 1 gal/flush flush valve to make sure plenty of water does into the pump as well.

The pump works great. When it goes off, it takes less than 10 seconds to empty the tank.

I can't speak to longevity since I've had it installed for about 2 weeks, but if you want to install a sink, washer or even a urinal in your basement and don't have a sewer line lower then the basement floor, this pump will do the job!

  • Was this a gift?:
  • No
 
5.0

Great Pump

By Matt

from Belgrade MT.

Verified Buyer

Comments about 1/2 HP Commercial High Head Drain Pump - 115v - 10 ft Cord, 2" Connections:

The pump work as advertised it is quiet and was easy to install.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 1/2 HP Commercial High Head Drain Pump - 115v - 10 ft Cord, 2" Connections

    Q:

    What size is the basin inlet?
    Asked on 10/3/2013 by Carlos the good friend from El Paso, Texas

    1 answer

    • CUSTOMER CARE

      A:

      The 405 has a 2"FNPT inlet.

      Answered on 10/4/2013 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?