1/2 HP Automatic Aluminum Submersible Sump Pump w/ Magnetic Vertical Float Switch - 115v - 10 ft Cord Zoom

1/2 HP Automatic Aluminum Submersible Sump Pump w/ Magnetic Vertical Float Switch - 115v - 10 ft Cord

SKU:457

Brand: Liberty Pumps

Liberty Pumps
Qty Price
$172.90
/ each
$611.80 / box (4 units x $152.95)
Add to Cart for Discount
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Cord Length: 10 ft
Voltage:
?
115v
Flow at 5 FT Head: 49 GPM
Shutoff Head (ft.): 34
Horse Power:
?
1/2
Type: Automatic
Material: Aluminum

Description for Liberty Pumps 457

The Liberty Pump 457 is an automatic submersible sump pump with 1/2 HP that has a magnetically operated vertical float (VMF) switch. This switch allows the sump pump to operate in sump diameters as small as 10" and handle solids up to 3/8". This submersible sump pump is equipped with a motor design that can reduce electrical usage by 40%. The motor on this sump pump is thermally protected and permanently lubricated to increase durability. It is recommended that the pump not be run dry in order to prevent excessive seal wear and overheating.

Features:

  • Vortex style impeller permits passage of solids without clogging. Made of high temp engineered thermoplastic
  • Polypropylene and powder coated aluminum construction
  • Stainless steel rotor shaft
  • All fasteners are non-corrosive stainless steel
  • Oil-filled, hermetically sealed motors with thermal overload protection
  • Permanently lubricated upper and lower bearings
  • 1-1/2" Discharge
  • Removable base allows suction down to 1/8"
  • 1/2 HP Automatic Aluminum Submersible Sump Pump w/ Magnetic Vertical Float Switch - 115v - 10 ft Cord

    REVIEW SNAPSHOT®

    by PowerReviews
    Liberty Pumps1/2 HP Automatic Aluminum Submersible Sump Pump w/ Magnetic Vertical Float Switch - 115v - 10 ft Cord
     
    4.5

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 2 customers

    Displaying reviews 1-2

    Back to top

     
    5.0

    Great Pump!

    By Solid

    from NH

    Verified Reviewer

    Comments about 1/2 HP Automatic Aluminum Submersible Sump Pump w/ Magnetic Vertical Float Switch - 115v - 10 ft Cord:

    I've had this pump running for over 2 trouble-free years in my basement so far, and I couldn't be happier. I needed a pump that would work in a relatively small sump pit (I have a 17" x 16" basin), and the 457 fits the bill. It easily lifts water up 8ft, and out of the basement, every time. This pump is incredibly quiet and efficient too! I highly recommend!

    • Was this a gift?:
    • No
     
    4.0

    Product seems OK, Service was Great

    By Jaybee

    from Marin County. CA

    Verified Buyer

    Comments about 1/2 HP Automatic Aluminum Submersible Sump Pump w/ Magnetic Vertical Float Switch - 115v - 10 ft Cord:

    The things that are great about it are that is pumps well, has very good head (height it pumps up to) for a relatively inexpensive pump, and not very noisy.

    However, the float rod is cheap plastic, and the bottom part of the pump, which I believe, holds the impeller, is high density plastic. Probably not a problem once the pump is properly installed, but until then, handle with care, as it would be easy to break it.

    Mine was damaged in shipping. But thanks to the folks at Pex, they got a replacement out to me quickly, so I could keep the job on schedule.

    Now the pump is up and running and works really well. So 4 stars for the pump and 5 stars for the Pex customer service people.

    • Was this a gift?:
    • No

    Displaying reviews 1-2

    Back to top

    Q&A: Ask the Questions, share answers