AE Series Duplex Control Panel 115/230V, NEMA 1, 1 Phase, 15 - 20 amps

AE Series Duplex Control Panel 115/230V, NEMA 1, 1 Phase, 15 - 20 amps

SKU:AE21H=3

Brand: Liberty Pumps

Liberty Pumps
Qty Price
$814.80
/ each
Add to Cart to Save $234
Non-Stock ItemAllow 3-5 Days to Ship Out
0

Resources

Specs

Voltage:
?
115/230v
Phase: 1
Amperage:
?
15 - 20 amps
Type: Manual
Series: AE-Series
Product Type: Duplex Control Panel
Enclosure Type: NEMA-1

Description for Liberty Pumps AE21H=3

AE Series Duplex Control Panel 115/230V, NEMA 1, 1 Phase, 15 - 20 amps

Features:

  • Magnetic Motor Contactors
  • HOA switches (internal)
  • Green pump run indicators (internal)
  • Control ON/OFF switch (internal)
  • Control/Alarm power-on indicator (internal)
  • Circuit breakers
  • Easy wiring terminal blocks
  • Visual and audible alarm
  • Auxiliary Contacts

    *Note: AE-Series controls are shipped complete with pilot-duty floats.

    IMPORTANT: AE-Series panels come in varying amp ranges and must be ordered to match the pump's full-load amperage. Available in both 3 or 4 float configurations. Floats are included with panel. Specify pump full load amperage when ordering or consult factory.

  • AE Series Duplex Control Panel 115/230V, NEMA 1, 1 Phase, 15 - 20 amps

    Q&A: Ask the Questions, share answers