Duplex Pump Control with Alarm, NEMA 1 Enclosure (w/ 3 Floats)

Duplex Pump Control with Alarm, NEMA 1 Enclosure (w/ 3 Floats)

SKU:AE21L=3

Brand: Liberty Pumps

Liberty Pumps
Qty Price
$814.80
/ each
Add to Cart to Save $84
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Voltage:
?
120/208/240v
Phase: 1
Amperage:
?
0 - 14.9 amps
Enclosure Type: NEMA-1
Type: Automatic
Series: AE-Series
Product Type: Duplex Pump Control

Description for Liberty Pumps AE21L=3

Duplex Pump Control with Alarm, NEMA 1 Enclosure (w/ 3 Floats)

Features:

  • Magnetic Motor Contactors
  • HOA switches (internal)
  • Green pump run indicators (internal)
  • Control ON/OFF switch (internal)
  • Control/Alarm power-on indicator (internal)
  • Circuit breakers
  • Easy wiring terminal blocks
  • Visual and audible alarm
  • Auxiliary Contacts

    *Note: AE-Series controls are shipped complete with pilot-duty floats.

    IMPORTANT: AE-Series panels come in varying amp ranges and must be ordered to match the pump's full-load amperage. Available in both 3 or 4 float configurations. Floats are included with panel. Specify pump full load amperage when ordering or consult factory.

  • Duplex Pump Control with Alarm, NEMA 1 Enclosure (w/ 3 Floats)

    Q&A: Ask the Questions, share answers