AE Series Duplex Control Panel 115/230V, NEMA 4X, 1 Phase, 15 - 20 amps

AE Series Duplex Control Panel 115/230V, NEMA 4X, 1 Phase, 15 - 20 amps

SKU:AE24HC=3

Brand: Liberty Pumps

Liberty Pumps
Qty Price
$1,145.90
/ each
Add to Cart to Save $55
In Stock! Ships in 24-48 Hours
(1 Available)
2

Specs

Voltage:
?
115/230v
Phase: 1
Amperage:
?
15 - 20 amps
Enclosure Type: NEMA-4X
Type: Manual
Product Type: Duplex Control Panel
Series: AE-Series

Description for Liberty Pumps AE24HC=3

AE Series Duplex Control Panel 115/230V, NEMA 4X, 1 Phase, 15 - 20 amps

Features:

  • Magnetic Motor Contactors
  • HOA switches (internal)
  • Green pump run indicators (internal)
  • Control ON/OFF switch (internal)
  • Control/Alarm power-on indicator (internal)
  • Circuit breakers
  • Easy wiring terminal blocks
  • Visual and audible alarm
  • Auxiliary Contacts

    *Note: AE-Series controls are shipped complete with pilot-duty floats.

    IMPORTANT: AE-Series panels come in varying amp ranges and must be ordered to match the pump's full-load amperage. Available in both 3 or 4 float configurations. Floats are included with panel. Specify pump full load amperage when ordering or consult factory.

  • AE Series Duplex Control Panel 115/230V, NEMA 4X, 1 Phase, 15 - 20 amps

    REVIEW SNAPSHOT®

    by PowerReviews
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    Great product and great service

    By paul

    from san diego

    Verified Buyer

    Pros

      Cons

        Best Uses

          The grinder pump that I bought is fantastic. I had made a mistake on my order, since one piece was not compatible. Pex supplies corrected it for me to avoid a mistake.

          Fantastic company and very useful website.

          • Was this a gift?:
          • No

          Displaying review 1

          Back to top

          Q&A: Ask the Questions, share answers

          SupplyHouse.com Logo

          Join Our Mailing List - Sign up and receive special offers and coupons