AE Series Duplex Control Panel 208/240/480V, NEMA 4X, 3 Phase, 2.5 - 4.0 amps

AE Series Duplex Control Panel 208/240/480V, NEMA 4X, 3 Phase, 2.5 - 4.0 amps

SKU:AE34=4-141

Brand: Liberty Pumps

Liberty Pumps
Qty Price
$1,460.79
/ each
Add to Cart to Save $10
Non-Stock ItemAllow 5-7 Days to Ship Out

Specs

Voltage:
?
208/240/480V
Phase: 3
Amperage:
?
2.5 - 4.0 amps
Enclosure Type: NEMA-4X
Type: Manual
Series: AE-Series
Product Type: Duplex Control Panel

Description for Liberty Pumps AE34=4-141

AE Series Duplex Control Panel 208/240/480V, NEMA 4X, 3 Phase, 2.5 - 4.0 amps

Features:

  • Magnetic Motor Contactors
  • HOA switches (internal)
  • Green pump run indicators (internal)
  • Control ON/OFF switch (internal)
  • Control/Alarm power-on indicator (internal)
  • Circuit breakers
  • Easy wiring terminal blocks
  • Visual and audible alarm
  • Auxiliary Contacts

    *Note: AE-Series controls are shipped complete with pilot-duty floats.

    IMPORTANT: AE-Series panels come in varying amp ranges and must be ordered to match the pump's full-load amperage. Available in both 3 or 4 float configurations. Floats are included with panel. Specify pump full load amperage when ordering or consult factory.

  • AE Series Duplex Control Panel 208/240/480V, NEMA 4X, 3 Phase, 2.5 - 4.0 amps

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons