Indoor High Liquid Level Alarm w/ 10 ft cord Zoom

Indoor High Liquid Level Alarm w/ 10 ft cord

SKU:ALM-2-1

Brand: Liberty Pumps

Liberty Pumps
Qty Price
$88.20
/ each
Add to Cart to Save $10
In Stock! Ships in 24-48 Hours
(3 Available)

Specs

NEMA Rating: Nema 1
Voltage:
?
115v
Product Type: Alarm

Description for Liberty Pumps ALM-2-1

For sump, effluent or sewage applications

  • NEMA 1 (indoor)
  • 115V operation with 9 volt battery back-up
  • 86 decible alarm
  • Float switch activated panel with an 88 dB horn and warning light to indicate a high water condition.
  • Easy installation - plugs into a 115V outlet.
  • Float included with a 10' cord, ALM-2-1 available with 10' cord.

  • Indoor High Liquid Level Alarm w/ 10 ft cord

    REVIEW SNAPSHOT®

    by PowerReviews
    Liberty PumpsIndoor High Liquid Level Alarm w/ 10 ft cord
     
    4.5

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 2 customers

    Sort by

    Displaying reviews 1-2

    Back to top

     
    5.0

    great alarm and very dependable

    By dirtman

    from Franklinville

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about Indoor High Liquid Level Alarm w/ 10 ft cord:

          Easy and fast to install

          • Was this a gift?:
          • No
           
          4.0

          Good features and just the right price.

          By Mark Snyder

          from Spokane Washington

          Verified Buyer

          Comments about Indoor High Liquid Level Alarm w/ 10 ft cord:

          This product is easy to install and adjust. The nice thing is the alarm is loud enough to hear and with the battery backup it is a nice warning system. Our first alarm we received was broken in the wiring block but pex supply was very helpful and quick to get us a replacement under warranty. Good product. Good company. Both liberty pump and pex supply. Very helpful.

          Displaying reviews 1-2

          Back to top

          Q&A: Ask the Questions, share answers

          SupplyHouse.com Logo

          Join Our Mailing List - Sign up and receive special offers and coupons