Indoor High Liquid Level Alarm w/ 20 ft Float Cord
Hover image to zoom

Indoor High Liquid Level Alarm w/ 20 ft Float Cord

SKU:
ALM-2
Rating:
(1)
Q&A:
(0)
Indoor High Liquid Level Alarm w/ 20 ft Float Cord
Hover image to zoom
$135.75 each
In Stock
In Stock
Get 4 Mon, Apr 22
More Available
Fast Track Logo
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
115V

Description

For sump, effluent or sewage applications
  • NEMA 1 (indoor)
  • 115V operation with 9 volt battery back-up
  • 86 decible alarm
  • Float switch activated panel with an 88 dB horn and warning light to indicate a high water condition.
  • Easy installation - plugs into a 115V outlet.
  • Float included with a 20' cord, ALM-2-1 available with 10' cord.
  • Specs

    NEMA Rating:

    1

    Voltage:

    115V

    Product Type:

    Alarm

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy