Indoor Alarm with Probe Sensor Zoom

Indoor Alarm with Probe Sensor

SKU:ALM-P1

Brand: Liberty Pumps

Liberty Pumps
Qty Price
$106.40
/ each
Add to Cart to Save $6
In Stock! Ships in 24-48 Hours
(5 Available)
0

Specs

Voltage:
?
115v
Product Type: Alarm

Description for Liberty Pumps ALM-P1

Indoor 115v alarm with 9v battery back-up. Compact probe mounted sensor, auxiliary contacts with visual and audio alarm.

Indoor Alarm with Probe Sensor

REVIEW SNAPSHOT®

by PowerReviews
Liberty PumpsIndoor Alarm with Probe Sensor
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (3)

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

 
5.0

Great service

By Ron

from SC

Verified Buyer

Comments about Indoor Alarm with Probe Sensor:

Work as advertise

  • Was this a gift?:
  • No
 
5.0

Simple and Esay to install

By 3.14159

from California

Verified Buyer

Comments about Indoor Alarm with Probe Sensor:

We installed these to notify us know when the sump pump wasn't working. Easy installation and hook up.It was exactly what was needed and a reasonable price.

  • Was this a gift?:
  • No
 
5.0

Liberty Water Powered BacSump Pump Alarm

By Bob

from Howell, MI

Verified Buyer

Comments about Indoor Alarm with Probe Sensor:

Product was installed along with the Liberty water powered back-up sump pump JB10 and they work fine.

  • Was this a gift?:
  • No

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Indoor Alarm with Probe Sensor

    Q:

    How does it work and show how to install
    Asked on 2/25/2016 by Marshall from Hopewell,Va.

    1 answer

  • Indoor Alarm with Probe Sensor

    Q:

    What is the current rating of the auxiliary contacts?
    Asked on 11/18/2015 by Danno

    1 answer

    • CUSTOMER CARE

      A:

      The Auxiliary contacts on ALM-P1 is 500 milliamps maximum.

      Answered on 4/6/2016 by SupplyHouse Staff from NY
Displaying questions 1-2

Do you have a question about this product?