1/2 HP Sump Pump w/ Pipe Nipple - Pump Switch & Alarm w/ Alarm Float - 115v Zoom

1/2 HP Sump Pump w/ Pipe Nipple - Pump Switch & Alarm w/ Alarm Float - 115v

SKU:FKIT280A

Brand: Liberty Pumps

Liberty Pumps
Qty Price
$394.10
/ each
$1,420.42 / box (4 units x $355.10)
Add to Cart for Discount
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Voltage:
?
115v
Horse Power:
?
1/2
Shutoff Head (ft.): 37
Cord Length: 10 ft
Flow at 5 FT Head: 35 GPM
Type: Manual

Description for Liberty Pumps FKIT280A

The Liberty Pump FKIT280 is a finish kit for the SBX series. This Liberty Pumps part contains everything needed to finish off and SBXRough. This Liberty kit includes a 280-series manual submersible sump pump with a 1/2 HP motor, an internal pipe, a float switch and an 115v ALM-2 alarm with a switch that's pre-set for SumpBox.

The Liberty pump contains a hermetically sealed, thermally protected motor and can handle solids up to 3/4". The Liberty FKIT280 was designed to handle problem areas of sump pumps in new home construction.

Features:

  • Includes: Pump, internal pipe & float switch
  • 1/2 HP Sump Pump w/ Pipe Nipple - Pump Switch & Alarm w/ Alarm Float - 115v

    REVIEW SNAPSHOT®

    by PowerReviews
    Liberty PumpsSumpBox System w/ 1/2 HP Sump Pump & 41 Gal. Basin - 115v
     
    4.0

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (1)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 2 customers

    Sort by

    Displaying reviews 1-2

    Back to top

    (1 of 4 customers found this review helpful)

     
    3.0

    Short Electrical Cord

    By jspooon

    from georgia

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about SumpBox System w/ 1/2 HP Sump Pump & 41 Gal. Basin - 115v:

          The unit worked well; however, there was one problem. The electrical wire for the pump motor is approximately 12 feet long. The pump switch electrical wire was only about 10 feet long. In other, words the pump switch wire was two feet shorter than the pump motor wire. I had to have my electrician come back out and move the electrical box because the pump switch electric wire was too short.

          • Was this a gift?:
          • No

          (1 of 1 customers found this review helpful)

           
          5.0

          1/2 HP Portable Aluminum Transfer Pump

          By Southeast Solar

          from Norcross GA

          Verified Buyer

          Comments about 1/2 HP Portable Aluminum Transfer Pump (Garden Hose Connection) - 115v - 20 ft Cord:

          We use these pumps for charging solar pumps. They work great. We tank PEX supply for their prompt and couteous service. We alwys rely on them for all our needs for our solar thermal company.

          Displaying reviews 1-2

          Back to top

          Q&A: Ask the Questions, share answers

          Do you have questions about this product?

          get answers from real customers and in-house experts with AnswerBox.

          3 Questions | 3 Answers
          Displaying questions 1-3
          • SumpJet Water Powered Sump Pump Back-Up Emergency System

            Q:

            I recently installed an sj10 and the float dropped too low, how do I adjust it? thank you
            Asked on 6/18/2014 by staven from west haven,ct

            1 answer

          • SumpJet Water Powered Sump Pump Back-Up Emergency System

            Q:

            Do you install this pump INSIDE the house for fear of it freezing in the winter and being unable to work?
            Asked on 6/16/2014 by susan from Goshen, KY

            1 answer

            • CUSTOMER CARE

              A:

              Yes, there is a risk of the water supply line freezing and the water in the discharge line freezing if installed outdoors. This would damage the unit .The pump is designed for indoor use protected from freezing conditions.

              Answered on 6/17/2014 by SupplyHouse Staff from NY
          • SumpJet Water Powered Sump Pump Back-Up Emergency System

            Q:

            Is thier an alarm avalable for when this pump comes on looking to get two of them.
            Thanks Dan
            Asked on 3/23/2013 by Dan from Sparrows Point MD.

            1 answer

            • CUSTOMER CARE

              A:

              Yes, liberty offers an alarm finish kit for their sump box units, the part number is FKITALM.

              Answered on 3/25/2013 by PexSupply Staff from NY
          Displaying questions 1-3

          Do you have a question about this product?