1/3 HP Sump Pump w/ Pipe Nipple - Pump Switch & Alarm w/ Alarm Float Zoom

1/3 HP Sump Pump w/ Pipe Nipple - Pump Switch & Alarm w/ Alarm Float

SKU:FKIT35A

Brand: Liberty Pumps

Liberty Pumps
Qty Price
$273.00
/ each
$998.02 / box (4 units x $249.50)
Add to Cart for Discount
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Voltage:
?
115v
Horse Power:
?
1/3
Shutoff Head (ft.): 25
Flow at 5 FT Head: 23 GPM

Description for Liberty Pumps FKIT35A

The Liberty Pumps FKIT35A is a finish kit for the SBX-Series. It contains all the necessary components to finish off and SBX-Rough, including a 115V AML-2 alarm with switch pre-set for SumpBox. The alarm comes with a 9V battery back-up, a red alarm light and a 86 decibel horn. A S35 1/3HP submersible pump is included with this Liberty pump part. An internal pipe and float switch are also included.

The Liberty FKIT35A provides a solution to pump jamming caused by construction debris and stones. It also features Ventx2 twin tubes, which help reduce potential plugging and switch failure. Dual shaft seals, cast iron motor plate and high suction ports reduce potential jamming and high capacity flow rates on the Liberty FKIT35A.

Features:

  • Includes: Pump, internal pipe & float switch
  • 1/3 HP Sump Pump w/ Pipe Nipple - Pump Switch & Alarm w/ Alarm Float

    REVIEW SNAPSHOT®

    by PowerReviews
    Liberty PumpsSumpBox System w/ 1/2 HP Sump Pump & 41 Gal. Basin - 115v
     
    4.0

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (1)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 2 customers

    Sort by

    Displaying reviews 1-2

    Back to top

    (1 of 4 customers found this review helpful)

     
    3.0

    Short Electrical Cord

    By jspooon

    from georgia

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about SumpBox System w/ 1/2 HP Sump Pump & 41 Gal. Basin - 115v:

          The unit worked well; however, there was one problem. The electrical wire for the pump motor is approximately 12 feet long. The pump switch electrical wire was only about 10 feet long. In other, words the pump switch wire was two feet shorter than the pump motor wire. I had to have my electrician come back out and move the electrical box because the pump switch electric wire was too short.

          • Was this a gift?:
          • No

          (1 of 1 customers found this review helpful)

           
          5.0

          1/2 HP Portable Aluminum Transfer Pump

          By Southeast Solar

          from Norcross GA

          Verified Buyer

          Comments about 1/2 HP Portable Aluminum Transfer Pump (Garden Hose Connection) - 115v - 20 ft Cord:

          We use these pumps for charging solar pumps. They work great. We tank PEX supply for their prompt and couteous service. We alwys rely on them for all our needs for our solar thermal company.

          Displaying reviews 1-2

          Back to top

          Q&A: Ask the Questions, share answers

          Do you have questions about this product?

          Get answers from real customers and in-house experts with AnswerBox.

          3 Questions | 3 Answers
          Displaying questions 1-3
          • SumpJet Water Powered Sump Pump Back-Up Emergency System

            Q:

            I recently installed an sj10 and the float dropped too low, how do I adjust it? thank you
            Asked on 6/18/2014 by staven from west haven,ct

            1 answer

          • SumpJet Water Powered Sump Pump Back-Up Emergency System

            Q:

            Do you install this pump INSIDE the house for fear of it freezing in the winter and being unable to work?
            Asked on 6/16/2014 by susan from Goshen, KY

            1 answer

            • CUSTOMER CARE

              A:

              Yes, there is a risk of the water supply line freezing and the water in the discharge line freezing if installed outdoors. This would damage the unit .The pump is designed for indoor use protected from freezing conditions.

              Answered on 6/17/2014 by SupplyHouse Staff from NY
          • SumpJet Water Powered Sump Pump Back-Up Emergency System

            Q:

            Is thier an alarm avalable for when this pump comes on looking to get two of them.
            Thanks Dan
            Asked on 3/23/2013 by Dan from Sparrows Point MD.

            1 answer

            • CUSTOMER CARE

              A:

              Part SJ10A is the version of this back-up system that includes an alarm.

              Answered on 3/25/2013 by SupplyHouse Staff from NY
          Displaying questions 1-3

          Do you have a question about this product?