Crawl Space Perforated Basin & Cover, 16-1/2" x 15" Zoom

Crawl Space Perforated Basin & Cover, 16-1/2" x 15"

SKU:K001308

Brand: Liberty Pumps

Liberty Pumps
Qty Price
$74.20
/ each
Add to Cart to Save $2
In Stock! Ships in 24-48 Hours
(4 Available)
0

Description for Liberty Pumps K001308

Liberty Pumps K001308 is a crawl space perforated basin and cover, 16.5" x 15". Liberty K001308 utilizes corrosion-resistant polyethylene material that is guaranteed to provide years of reliable performance. Tested and calibrated under closely controlled conditions ensuring durability and ultimate efficiency.

Features:

  • 16-1/2" x 15" perforated polyethylene sump pit (1/2" perforated holes) with cover

  • Crawl Space Perforated Basin & Cover, 16-1/2" x 15"

    REVIEW SNAPSHOT®

    by PowerReviews
    Liberty PumpsCrawl Space Perforated Basin & Cover, 16-1/2"" x 15""
     
    5.0

    (based on 4 reviews)

    Ratings Distribution

    • 5 Stars

       

      (4)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    100%

    of respondents would recommend this to a friend.

    Reviewed by 4 customers

    Sort by

    Displaying reviews 1-4

    Back to top

     
    5.0

    product worked out great

    By Connie

    from Massachusetts

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about Crawl Space Perforated Basin & Cover, 16-1/2"" x 15"":

          We have an old house. and the basin was a perfect size for what we needed. The service was quick . I ordered it on a Monday and received it Friday. Very Happy.

          • Was this a gift?:
          • No
           
          5.0

          Just the right size

          By DIYer in Indiana

          from Terre Haute, IN

          Verified Buyer

          Pros

            Cons

              Best Uses

                Comments about Crawl Space Perforated Basin & Cover, 16-1/2"" x 15"":

                Solid construction and perfect size for my crawl space.

                • Was this a gift?:
                • No
                 
                5.0

                Perfect For My Need

                By Andrew

                from Oakland, CA

                Verified Buyer

                Comments about Crawl Space Perforated Basin & Cover, 16-1/2"" x 15"":

                I had a small depth area that needed a sump pit. After researching for day (Use a 5 gallon bucket, etc...) I came across this sump basin.

                It was a perfect height and width for my needs. The only modification I made was to add more weep hols.

                Basin is made from a nice high grade plastic that will surely hold up.

                 
                5.0

                best sump pump basin and cover

                By Ed

                from Arlington VA

                Verified Buyer

                Comments about Crawl Space Perforated Basin & Cover, 16-1/2"" x 15"":

                bolts keep the basin sealed. size is just right for a sump pump with perforated side holes

                Displaying reviews 1-4

                Back to top

                Q&A: Ask the Questions, share answers

                Do you have questions about this product?

                get answers from real customers and in-house experts with AnswerBox.

                1 Question | 1 Answer
                Displaying question 1
                • Crawl Space Perforated Basin & Cover, 16-1/2"" x 15""

                  Q:

                  Is the cover on this unit removable? What is the diameter and depth of the basin (without the cover)?
                  Asked on 8/29/2012 by Patty Mayonaisse

                  1 answer

                  • CUSTOMER CARE

                    A:

                    The entire top piece cannot be taken off, however there is a lid within the unit that can be removed. The depth is 15", the top diameter is 16.5" and the bottom diameter is 12 1/4". (The diameter on top never changes.)

                    Answered on 8/29/2012 by PexSupply Staff from NY
                Displaying question 1

                Do you have a question about this product?