1/50 HP Automatic Condensate Removal Pump - 115v - 6 ft Cord Zoom

1/50 HP Automatic Condensate Removal Pump - 115v - 6 ft Cord

SKU:LCU-15

Brand: Liberty Pumps

Liberty Pumps
Qty Price
$42.70
/ each
$141.70 / box (4 units x $35.42)
Add to Cart for Discount
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Cord Length: 6 ft
Voltage:
?
115v
Type: Auto
Horse Power:
?
1/50
Flow at 1 FT Head: 85 GPH
Shutoff Head (ft.): 15

Description for Liberty Pumps LCU-15

The Liberty Pump LCU-15 is an automatic condensate removal pump with a 1/50 HP, 115v motor. This Liberty Pump is designed for removal of condensate from high-efficiency furnaces, A/C equipment, ice machines, drinking fountains, beverage machines, dehumidifiers and other applications needing condensate removal. The Liberty Pump LCU-15 is also equipped with a high-impact ABS tank, wall mounts, three-intake holes and a removable check valve.

Features:

  • High impact ABS tank
  • Wall mounts
  • Three intake holes
  • 3/8" O.D. outlet
  • Barbed and threaded discharge connection
  • Removable check valve
  • Stainless steel shaft
  • Thermally protected & quiet operation
  • Fully automatic
  • 1/50 HP Automatic Condensate Removal Pump - 115v - 6 ft Cord

    REVIEW SNAPSHOT®

    by PowerReviews
    Liberty Pumps1/30 HP Automatic Shallow Pan Condensate Removal Pump w/ Safety Switch - 115v - 6 ft Cord
     
    4.5

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 2 customers

    Sort by

    Displaying reviews 1-2

    Back to top

     
    5.0

    I WOULD PURCHASE THIS PRODUCT AGAIN

    By nighty

    from frostburg, maryland

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about 1/30 HP Automatic Shallow Pan Condensate Removal Pump w/ Safety Switch - 115v - 6 ft Cord:

          This shallow pump worked great for our ice machine, pumps water to drain in a breeze. great product.

          • Was this a gift?:
          • No
           
          4.0

          Great product for the money-great value

          By Big John

          from Morgantown, WV

          Verified Buyer

          Pros

            Cons

              Best Uses

                Comments about 1/30 HP Automatic Shallow Pan Condensate Removal Pump w/ Safety Switch - 115v - 6 ft Cord:

                My hot water heater does not have a floor drain - this pump is being used in leau of digging up my basement floor to install a drain.

                • Was this a gift?:
                • No

                Displaying reviews 1-2

                Back to top

                Q&A: Ask the Questions, share answers

                Do you have questions about this product?

                Get answers from real customers and in-house experts with AnswerBox.

                3 Questions | 3 Answers
                Displaying questions 1-3
                • 1/30 HP Automatic Shallow Pan Condensate Removal Pump w/ Safety Switch - 115v - 6 ft Cord

                  Q:

                  Is this pump considered "Plenum Rated?" Can it be used in a plenum return ceiling?
                  Asked on 3/11/2015 by Old pipe fighter from D.C.

                  1 answer

                  • CUSTOMER CARE

                    A:

                    no it is not.

                    Answered on 3/12/2015 by Supplyhouse Staff from New York
                • 1/30 HP Automatic Condensate Removal Pump w/ Safety Switch and Tubing - 115v - 6 ft Cord

                  Q:

                  How much GPM can this pump? 1.75gpm?
                  Asked on 11/25/2014 by Ben

                  1 answer

                • 1/30 HP Automatic Shallow Pan Condensate Removal Pump w/ Safety Switch - 115v - 6 ft Cord

                  Q:

                  What are the dimensions of the base and how shallow of a pan will it work in? GH
                  Asked on 9/8/2014 by GH from MS

                  1 answer

                  • VERIFIED BUYER

                    A:

                    Model LCU-SP20S - The base dimensions are 10” x 5” with mounting tabs that make it 11.2” x 5” overall. The condensate collects in the bottom of the base. No other pan is needed. The base pan is 1.5” high. KK

                    Answered on 9/9/2014 by Anonymous
                Displaying questions 1-3

                Do you have a question about this product?