1/50 HP Automatic Condensate Removal Pump w/ Tubing - 115v - 6 ft Cord Zoom

1/50 HP Automatic Condensate Removal Pump w/ Tubing - 115v - 6 ft Cord

SKU:LCU-15T

Brand: Liberty Pumps

Liberty Pumps
Qty Price
$50.40
/ each
$183.80 / box (4 units x $45.95)
Add to Cart for Discount
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Cord Length: 6 ft
Voltage:
?
115v
Type: Automatic
Horse Power:
?
1/50
Flow at 1 FT Head: 85 GPH
Shutoff Head (ft.): 15

Description for Liberty Pumps LCU-15T

The Liberty Pump LCU-15T is a condensate removal pump with a 1/50 HP, 115v motor and 20' of clear 3/8" poly discharge tubing. It is automatic and designed for the removal of condensate from high-efficiency furnaces, ice machines, drinking fountains, A/C equipment, beverage machines, dehumidifiers and other applications needing condensate removal.

Features:

  • Includes 20' of clear 3/8" poly discharge tubing
  • High impact ABS tank
  • Wall mounts
  • Three intake holes
  • 3/8" O.D. outlet
  • Barbed and threaded discharge connection
  • Removable check valve
  • Stainless steel shaft
  • Thermally protected & quiet operation
  • Fully automatic
  • 1/50 HP Automatic Condensate Removal Pump w/ Tubing - 115v - 6 ft Cord

    REVIEW SNAPSHOT®

    by PowerReviews
    Liberty Pumps1/30 HP Automatic Shallow Pan Condensate Removal Pump w/ Safety Switch - 115v - 6 ft Cord
     
    4.5

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 2 customers

    Displaying reviews 1-2

    Back to top

     
    5.0

    I WOULD PURCHASE THIS PRODUCT AGAIN

    By nighty

    from frostburg, maryland

    Verified Buyer

    Comments about 1/30 HP Automatic Shallow Pan Condensate Removal Pump w/ Safety Switch - 115v - 6 ft Cord:

    This shallow pump worked great for our ice machine, pumps water to drain in a breeze. great product.

    • Was this a gift?:
    • No
     
    4.0

    Great product for the money-great value

    By Big John

    from Morgantown, WV

    Verified Buyer

    Comments about 1/30 HP Automatic Shallow Pan Condensate Removal Pump w/ Safety Switch - 115v - 6 ft Cord:

    My hot water heater does not have a floor drain - this pump is being used in leau of digging up my basement floor to install a drain.

    • Was this a gift?:
    • No

    Displaying reviews 1-2

    Back to top

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    3 Questions | 3 Answers
    Displaying questions 1-3
    • 1/30 HP Automatic Shallow Pan Condensate Removal Pump w/ Safety Switch - 115v - 6 ft Cord

      Q:

      Is this pump considered "Plenum Rated?" Can it be used in a plenum return ceiling?
      Asked on 3/11/2015 by Old pipe fighter from D.C.

      1 answer

      • CUSTOMER CARE

        A:

        no it is not.

        Answered on 3/12/2015 by Supplyhouse Staff from New York
    • 1/30 HP Automatic Condensate Removal Pump w/ Safety Switch and Tubing - 115v - 6 ft Cord

      Q:

      How much GPM can this pump? 1.75gpm?
      Asked on 11/25/2014 by Ben

      1 answer

    • 1/30 HP Automatic Shallow Pan Condensate Removal Pump w/ Safety Switch - 115v - 6 ft Cord

      Q:

      What are the dimensions of the base and how shallow of a pan will it work in? GH
      Asked on 9/8/2014 by GH from MS

      1 answer

      • VERIFIED BUYER

        A:

        Model LCU-SP20S - The base dimensions are 10” x 5” with mounting tabs that make it 11.2” x 5” overall. The condensate collects in the bottom of the base. No other pan is needed. The base pan is 1.5” high. KK

        Answered on 9/9/2014 by Anonymous
    Displaying questions 1-3

    Do you have a question about this product?