1/30 HP Automatic Condensate Removal Pump w/ Safety Switch - 115v - 6 ft Cord Zoom

1/30 HP Automatic Condensate Removal Pump w/ Safety Switch - 115v - 6 ft Cord

SKU:LCU-20S

Brand: Liberty Pumps

Liberty Pumps
Qty Price
$46.20
/ each
$168.60 / box (4 units x $42.15)
Add to Cart for Discount
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Cord Length: 6 ft
Voltage:
?
115v
Type: Automatic
Horse Power:
?
1/30
Flow at 1 FT Head: 105 GPH
Shutoff Head (ft.): 20'

Description for Liberty Pumps LCU-20S

The Liberty LCU-20S Pump is a condensate removal pump with a 1/30 HP, 115v motor and a safety switch. This Liberty Pump was designed for the removal of condensate from high-efficiency furnaces, A/C equipment, ice machines, beverage machines, dehumidifiers, drinking fountains and other applications needing condensate removal.

Features:

  • Built in safety switch
  • High impact ABS tank
  • Wall mounts
  • Three intake holes
  • 3/8" O.D. outlet
  • Barbed and threaded discharge connection
  • Removable check valve
  • Stainless steel shaft
  • Thermally protected & quiet operation
  • Fully automatic

1/30 HP Automatic Condensate Removal Pump w/ Safety Switch - 115v - 6 ft Cord

REVIEW SNAPSHOT®

by PowerReviews
Liberty Pumps1/30 HP Automatic Shallow Pan Condensate Removal Pump w/ Safety Switch - 115v - 6 ft Cord
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Displaying reviews 1-2

Back to top

 
5.0

I WOULD PURCHASE THIS PRODUCT AGAIN

By nighty

from frostburg, maryland

Verified Buyer

Comments about 1/30 HP Automatic Shallow Pan Condensate Removal Pump w/ Safety Switch - 115v - 6 ft Cord:

This shallow pump worked great for our ice machine, pumps water to drain in a breeze. great product.

  • Was this a gift?:
  • No
 
4.0

Great product for the money-great value

By Big John

from Morgantown, WV

Verified Buyer

Comments about 1/30 HP Automatic Shallow Pan Condensate Removal Pump w/ Safety Switch - 115v - 6 ft Cord:

My hot water heater does not have a floor drain - this pump is being used in leau of digging up my basement floor to install a drain.

  • Was this a gift?:
  • No

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • 1/30 HP Automatic Shallow Pan Condensate Removal Pump w/ Safety Switch - 115v - 6 ft Cord

    Q:

    Is this pump considered "Plenum Rated?" Can it be used in a plenum return ceiling?
    Asked on 3/11/2015 by Old pipe fighter from D.C.

    1 answer

    • CUSTOMER CARE

      A:

      no it is not.

      Answered on 3/12/2015 by Supplyhouse Staff from New York
  • 1/30 HP Automatic Condensate Removal Pump w/ Safety Switch and Tubing - 115v - 6 ft Cord

    Q:

    How much GPM can this pump? 1.75gpm?
    Asked on 11/25/2014 by Ben

    1 answer

  • 1/30 HP Automatic Shallow Pan Condensate Removal Pump w/ Safety Switch - 115v - 6 ft Cord

    Q:

    What are the dimensions of the base and how shallow of a pan will it work in? GH
    Asked on 9/8/2014 by GH from MS

    1 answer

    • VERIFIED BUYER

      A:

      Model LCU-SP20S - The base dimensions are 10” x 5” with mounting tabs that make it 11.2” x 5” overall. The condensate collects in the bottom of the base. No other pan is needed. The base pan is 1.5” high. KK

      Answered on 9/9/2014 by Anonymous
Displaying questions 1-3

Do you have a question about this product?