1/30 HP Automatic Condensate Removal Pump w/ Safety Switch and Tubing - 115v - 6 ft Cord Zoom

1/30 HP Automatic Condensate Removal Pump w/ Safety Switch and Tubing - 115v - 6 ft Cord

SKU:LCU-20ST

Brand: Liberty Pumps

Liberty Pumps
Qty Price
$53.90
/ each
$176.26 / box (4 units x $44.06)
Add to Cart for Discount
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Cord Length: 6 ft
Voltage:
?
115v
Type: Auto
Horse Power:
?
1/30
Flow at 1 FT Head: 105 GPH
Shutoff Head (ft.): 20'

Description for Liberty Pumps LCU-20ST

The Liberty Pump LCU-20ST is a 1/30 HP, 115v, automatic condensate removal pump with a safety switch and 20' of clear 3/8" poly discharge tubing. This Liberty Pump was designed for the removal of condensate from high-efficiency furnaces, A/C equipment, ice machines, beverage machines, dehumidifiers, drinking fountains and other applications needing condensate removal.

Features:

  • Built in safety switch
  • High impact ABS tank
  • Wall mounts
  • Three intake holes
  • 3/8" O.D. outlet
  • Barbed and threaded discharge connection
  • Removable check valve
  • Stainless steel shaft
  • Thermally protected & quiet operation
  • Fully automatic
  • 1/30 HP Automatic Condensate Removal Pump w/ Safety Switch and Tubing - 115v - 6 ft Cord

    REVIEW SNAPSHOT®

    by PowerReviews
    Liberty Pumps1/30 HP Automatic Condensate Removal Pump w/ Safety Switch and Tubing - 115v - 6 ft Cord
     
    4.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (0)

    • 4 Stars

       

      (1)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    4.0

    Great product for the money-great value

    By Big John

    from Morgantown, WV

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about 1/30 HP Automatic Shallow Pan Condensate Removal Pump w/ Safety Switch - 115v - 6 ft Cord:

          My hot water heater does not have a floor drain - this pump is being used in leau of digging up my basement floor to install a drain.

          • Was this a gift?:
          • No

          Displaying review 1

          Back to top

          Q&A: Ask the Questions, share answers

          Do you have questions about this product?

          get answers from real customers and in-house experts with AnswerBox.

          2 Questions | 2 Answers
          Displaying questions 1-2
          • 1/30 HP Automatic Condensate Removal Pump w/ Safety Switch and Tubing - 115v - 6 ft Cord

            Q:

            How much GPM can this pump? 1.75gpm?
            Asked on 11/25/2014 by Ben

            1 answer

          • 1/30 HP Automatic Shallow Pan Condensate Removal Pump w/ Safety Switch - 115v - 6 ft Cord

            Q:

            What are the dimensions of the base and how shallow of a pan will it work in? GH
            Asked on 9/8/2014 by GH from MS

            1 answer

            • VERIFIED BUYER

              A:

              Model LCU-SP20S - The base dimensions are 10” x 5” with mounting tabs that make it 11.2” x 5” overall. The condensate collects in the bottom of the base. No other pan is needed. The base pan is 1.5” high. KK

              Answered on 9/9/2014 by Anonymous
          Displaying questions 1-2

          Do you have a question about this product?