Description
The Liberty Pump LCU-SP20S is an automatic shallow pan condensate removal pump with a115v, 1/30 HP motor. This Liberty pump is designed for the removal of condensate from high-efficiency furnaces, A/C equipment, ice machines, drinking fountains, beverage machines, dehumidifiers and other applications needing condensate removal.

Features:
  • Built in safety switch
  • High impact ABS tank
  • Wall mounts
  • Three intake holes
  • 3/8" O.D. outlet
  • Barbed and threaded discharge connection
  • Removable check valve
  • Stainless steel shaft
  • Thermally protected & quiet operation
  • Fully automatic
  • Read more
    Specs
    Cord Length:
    6 ft
    Voltage:
    115v
    Type:
    Automatic
    Horse Power:
    1/30
    Flow at 1 FT Head:
    105 GPH
    Shutoff Head (ft.):
    20'
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Wednesday
    8am–7:45pm EST
    Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    2 Product Reviews

    Product Q&A