1/30 HP Automatic Condensate Removal Pump w/ Safety Switch - 208-230v - 6 ft Cord Zoom

1/30 HP Automatic Condensate Removal Pump w/ Safety Switch - 208-230v - 6 ft Cord

SKU:LCU220S

Brand: Liberty Pumps

Liberty Pumps
Qty Price
$47.12
/ each
$160.90 / box (4 units x $40.22)
Add to Cart for Discount
In Stock! Ships in 24-48 Hours
(2 Available)

Specs

Cord Length: 6 ft
Voltage:
?
208v
230v
Type: Auto
Horse Power:
?
1/30
Flow at 1 FT Head: 105 GPH
Shutoff Head (ft.): 20'

Description for Liberty Pumps LCU220S

The Liberty Pump LCU220S is a 1/30 HP, 230v, automatic condensate removal pump with a safety switch. This Liberty Pump was designed for the removal of condensate from high-efficiency furnaces, A/C equipment, ice machines, beverage machines, dehumidifiers, drinking fountains and other applications needing condensate removal.

Features:

  • Built in safety switch
  • High impact ABS tank
  • Wall mounts
  • Three intake holes
  • 3/8" O.D. outlet
  • Barbed and threaded discharge connection
  • Removable check valve
  • Stainless steel shaft
  • Thermally protected & quiet operation
  • Fully automatic
  • 1/30 HP Automatic Condensate Removal Pump w/ Safety Switch - 208-230v - 6 ft Cord

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons