1/2 HP Auto Submersible Pump w/ Wide-Angle Piggyback Float Switch - 115v - 10 ft Cord - 2" Discharge Zoom

1/2 HP Auto Submersible Pump w/ Wide-Angle Piggyback Float Switch - 115v - 10 ft Cord - 2" Discharge

SKU:LE51A

Brand: Liberty Pumps

Liberty Pumps
Qty Price
$330.40
/ each
$1,174.66 / box (4 units x $293.66)
Add to Cart for Discount
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Cord Length: 10'
Voltage:
?
115v
Type: Automatic
Shutoff Head (ft.): 25
Horse Power:
?
1/2
Discharge: 2" FNPT
Flow at 5 FT Head: 140 GPM

Description for Liberty Pumps LE51A

The Liberty Pump LE51A is an automatic submersible sewage pump with a 1/2, 115v motor and a 10' quick-disconnect power cord. It's equipped with an adjustable wide-angle switch that has a piggyback series plug for manual bypass operation. Therefore if the switch fails to operate, the submersible sewage pump cord can be separated and plugged into an electrical outlet, directly bypassing the switch.

Features:

  • Heavy cast iron construction
  • Oil filled, thermally protected motor
  • Permanently lubricated bearings
  • 2-vane, corrosion resistant HYTREL impeller
  • All stainless steel fasteners and rotor shaft
  • Quick-disconnect 10' standard power cord allows replacement of cord in seconds without breaking seals to motor
  • 1/2 HP Auto Submersible Pump w/ Wide-Angle Piggyback Float Switch - 115v - 10 ft Cord - 2" Discharge

    REVIEW SNAPSHOT®

    by PowerReviews
    Liberty Pumps1/2 HP Auto Submersible Pump w/ Wide-Angle Piggyback Float Switch - 115v - 10 ft Cord - 2" Discharge
     
    5.0

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (2)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 2 customers

    Sort by

    Displaying reviews 1-2

    Back to top

     
    5.0

    As advertised!!

    By SB

    from Boston,MA

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about 1/2 HP Auto Submersible Pump w/ Wide-Angle Piggyback Float Switch - 115v - 10 ft Cord - 2" Discharge:

          As advertised and worked perfectly!!

          • Was this a gift?:
          • No
           
          5.0

          Great product and price will buy again

          By dirtman

          from Franklinville NJ

          Verified Buyer

          Pros

            Cons

              Best Uses

                Comments about 1/2 HP Auto Submersible Pump w/ Wide-Angle Piggyback Float Switch - 115v - 10 ft Cord - 2" Discharge:

                Easy to install and very durable

                • Was this a gift?:
                • No

                Displaying reviews 1-2

                Back to top

                Q&A: Ask the Questions, share answers