SumpBox System w/ 1/3 HP Sump Pump & 41 Gal. Basin & Alarm - 115v Zoom

SumpBox System w/ 1/3 HP Sump Pump & 41 Gal. Basin & Alarm - 115v

SKU:SBX35A

Brand: Liberty Pumps

Liberty Pumps
Qty Price
$504.00
/ each
$1,915.78 / box (4 units x $478.94)
Add to Cart for Discount
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Type: Automatic
Voltage:
?
115v
Horse Power:
?
1/3
Shutoff Head (ft.): 25
Flow at 5 FT Head: 40 GPM

Description for Liberty Pumps SBX35A

The Liberty Pump SumpBox SBX35A is a professional, fully-assembled groundwater protection sump pump system with a 1/3 HP sump pump and a 41 gallon-basin. This sumpbox sump pump system features a Liberty Pumps Alarm ALM-2 with a vertical float. It can handle solids up to 1/4" and is designed for new home construction. In addition the Liberty Pump SumpBox SBX35A requires no tools to open, features a pump cover securely bolted with stainless steel fasteners and an easy to service float switch, located in holders under the access cover.

Features:

  • Fully assembled
  • Pre-mounted 1/3 HP pump secured with torque-stops
  • Unique removable 15 quart filter tray
  • Safety overflow feature
  • Schedule 80 PVC discharge
  • Pump cover securely bolted with stainless steel fasteners
  • Large 41 gallon capacity
  • Easy access cover requires no tools to open
  • Easy to service float switches located in holders under access cover
  • Anti-float collar with "Staking" locators
  • Alarm float
  • Radon-Ready. Provision for 3" Vent Pipe (Pipe seal included, uninstalled)
  • SumpBox System w/ 1/3 HP Sump Pump & 41 Gal. Basin & Alarm - 115v

    REVIEW SNAPSHOT®

    by PowerReviews
    Liberty PumpsSumpBox System w/ 1/2 HP Sump Pump & 41 Gal. Basin - 115v
     
    4.0

    (based on 2 reviews)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (1)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 2 customers

    Sort by

    Displaying reviews 1-2

    Back to top

    (1 of 4 customers found this review helpful)

     
    3.0

    Short Electrical Cord

    By jspooon

    from georgia

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about SumpBox System w/ 1/2 HP Sump Pump & 41 Gal. Basin - 115v:

          The unit worked well; however, there was one problem. The electrical wire for the pump motor is approximately 12 feet long. The pump switch electrical wire was only about 10 feet long. In other, words the pump switch wire was two feet shorter than the pump motor wire. I had to have my electrician come back out and move the electrical box because the pump switch electric wire was too short.

          • Was this a gift?:
          • No

          (1 of 1 customers found this review helpful)

           
          5.0

          1/2 HP Portable Aluminum Transfer Pump

          By Southeast Solar

          from Norcross GA

          Verified Buyer

          Comments about 1/2 HP Portable Aluminum Transfer Pump (Garden Hose Connection) - 115v - 20 ft Cord:

          We use these pumps for charging solar pumps. They work great. We tank PEX supply for their prompt and couteous service. We alwys rely on them for all our needs for our solar thermal company.

          Displaying reviews 1-2

          Back to top

          Q&A: Ask the Questions, share answers

          Do you have questions about this product?

          get answers from real customers and in-house experts with AnswerBox.

          3 Questions | 3 Answers
          Displaying questions 1-3
          • SumpJet Water Powered Sump Pump Back-Up Emergency System

            Q:

            I recently installed an sj10 and the float dropped too low, how do I adjust it? thank you
            Asked on 6/18/2014 by staven from west haven,ct

            1 answer

          • SumpJet Water Powered Sump Pump Back-Up Emergency System

            Q:

            Do you install this pump INSIDE the house for fear of it freezing in the winter and being unable to work?
            Asked on 6/16/2014 by susan from Goshen, KY

            1 answer

            • CUSTOMER CARE

              A:

              Yes, there is a risk of the water supply line freezing and the water in the discharge line freezing if installed outdoors. This would damage the unit .The pump is designed for indoor use protected from freezing conditions.

              Answered on 6/17/2014 by SupplyHouse Staff from NY
          • SumpJet Water Powered Sump Pump Back-Up Emergency System

            Q:

            Is thier an alarm avalable for when this pump comes on looking to get two of them.
            Thanks Dan
            Asked on 3/23/2013 by Dan from Sparrows Point MD.

            1 answer

            • CUSTOMER CARE

              A:

              Yes, liberty offers an alarm finish kit for their sump box units, the part number is FKITALM.

              Answered on 3/25/2013 by PexSupply Staff from NY
          Displaying questions 1-3

          Do you have a question about this product?