Simplex Pump Control Panel 208/240/480V, 1 Phase, NEMA 4X, 15 - 20 amps

Simplex Pump Control Panel 208/240/480V, 1 Phase, NEMA 4X, 15 - 20 amps

SKU:SXHC24=3

Brand: Liberty Pumps

Liberty Pumps
Qty Price
$646.10
/ each
Add to Cart to Save $31
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Voltage:
?
208/240/480V
Phase: 1
Amperage:
?
15 - 20 amps
Enclosure Type: NEMA-4X
Height (Inches): 12
Width (Inches): 10"
Length (Inches): 6"
Type: Manual
Product Type: Simplex Pump Control
Series: SX-Series

Description for Liberty Pumps SXHC24=3

The Liberty Pump SXHC24=3 is a 120/208/240V, 1 Phase, 15-20 Amp, Simplex Pump Control panel with start/run capacitors in a NEMA 4X Enclosure. This Liberty control panel was designed to provide a reliable means of controlling simplex pump systems in residential or commercial installations. The Liberty SXHC24=3 is most commonly used in sump basins, effluent or sewage pump chambers and lift stations. The NEMA 4X is enclosed in an ultraviolet stabilized thermoplastic enclosure for both outdoor and indoor use. The Liberty SXHC24=3 consists of a control panel and 3-pilot-duty float switches. The floats control the pump stop, start and high level alarm functions.

Liberty Simplex Pump Control Panels boast magnetic motor contactor to control the pump by switching hot electrical lines and a sized to application circuit breaker to provide overload protection. The Liberty SXHC24=3 uses horn and red light indicator designs to activate when an alarm situation occurs. The Hand-Off-Automatic Switch offers either hand, off or automatic operations. In the hand mode, the pump will not turn on unless other safety features are employed. In the automatic mode, the pump will turn on from commands by the float switches. The Liberty SXHC24=3 Pump Control Panel features pump input power and pump connection terminal block, ground lug, auxiliary contacts.

Features:

  • Across-the-line magnetic contactor
  • Test/Auto switch
  • Terminal block for easy wiring
  • Circuit breaker
  • Green pump run indicator light (internal)
  • Red alarm indicator light/audible alarm
  • Auxilary Contacts
  • Alarm silence and test switches
  • Tri 120/208/240V operation on single phase
  • UL/C-UL listed

  • Simplex Pump Control Panel 208/240/480V, 1 Phase, NEMA 4X, 15 - 20 amps

    Q&A: Ask the Questions, share answers