30' x 6" Stainless Steel Single Wall Chimney Lining Kit Zoom

30' x 6" Stainless Steel Single Wall Chimney Lining Kit

SKU:LLS630

Brand: Lifetime Chimney Supply

Lifetime Chimney Supply
Qty Price
$439.95
/ each
In Stock at Supplier! Ships in 2-3 Days
0

Resources

Specs

Diameter (Inches): 6"
Length (Feet): 30 ft.
Material: 316-L Stainless Steel
Standards Met: UL1777
Type: Single Wall Round Chimney Liner Kit

Description for Lifetime Chimney Supply LLS630

Lifetime stainless steel chimney liners are made in the USA and tested and approved to UL1777 zero-clearance standards.

Lifetime's single wall liners are your most economical choice. Strong and flexible, these liners are fully covered under Lifetime's warranty. Manufactured of 316L stainless steel, these liners provide extreme corrosion resistance.

Kit Contains:

  • 316L stainless steel single wall chimney liner w/ inside fit tee w/ tee cap screw tight top plate and cap

30' x 6" Stainless Steel Single Wall Chimney Lining Kit

REVIEW SNAPSHOT®

by PowerReviews
Lifetime Chimney Supply30' x 6" Stainless Steel Single Wall Chimney Lining Kit
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(4 of 4 customers found this review helpful)

 
4.0

Well made Product

By Rick

from Southington, CT

Comments about 30' x 6" Stainless Steel Single Wall Chimney Lining Kit:

Ran 6" liner kit down a 8" x 8" Clay lined chimney went right down with little problems, the stainless clamps tighten everthing nicely.

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 30' x 6" Stainless Steel Single Wall Chimney Lining Kit

    Q:

    Can this be used for a wood stove inside a brick chimney?
    Asked on 9/29/2015 by William from United States

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this liner kit is UL listed for wood stove applications.

      Answered on 3/21/2016 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?