Description
An ideal solution to help prevent water and moisture from collecting in the low areas of your crawl space. Removing this moisture aids in prevention of mold and fungus which causes allergies and odors, as well as moisture damage to wood floors, insulation and metal ductwork. Also helps minimize structural damage from freezing water which can cause your foundation to buckle. The CS-SS can also be used to help prevent water from standing in low lying problem areas such as yard, patio, driveway and other areas around your home.
  • Cast iron pump housing with protective epoxy coating for corrosion resistance
  • Handles liquid and solid waste material up to 1/2" dia.
  • 1/3 HP shaded pole motor with thermal overload protection
  • Automatic operation has "on" level at 7"-10" and "off" level at 2"-5"
  • Intergal snap action float switch, 18" x 22" perforated basin, light weight and made of corrosion resistant polypropylene
  • Structural foam cover with slip fit flanges
  • 1-1/4" x 24' sump pump discharge hose kit with adaptors and hose clamps
  • 1-1/2" MNPT x 1-1/4" barbed check valve
  • Pump is UL and CSA approved
Read more
Manuals (2)
Specs
Application:
Plumbing
Type:
Automatic
Horse Power:
1/3
Voltage:
115v
Amperage:
10
Wattage:
750
Flow at 5 FT Head:
50 GPM
Flow at 10 FT Head:
42 GPM
Flow at 15 FT Head:
27 GPM
Shutoff Head (ft.):
20'
Approvals:
UL/CSA
Weight (lbs):
27 lbs
Dimensions:
18"W x 22"H
Discharge:
1-1/4" FNPT
Solids Size:
1/2" max
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

15 Product Reviews

Product Q&A