#1 Series Permanently Lubricated Submersible Only Pump

#1 Series Permanently Lubricated Submersible Only Pump

SKU:501003

Brand: Little Giant

Little Giant
Qty Price
$62.95
/ each
$364.50 / box (6 units x $60.75)
In Stock! Ships in 24-48 Hours
(11 Available)
0

Resources

Specs

Application: Recirculation
Horse Power:
?
1/150
Voltage:
?
115v
Hertz: 60
Amperage:
?
1.1
Wattage:
?
70
Flow at 1 FT Head: 205 GPM
Flow at 5 FT Head: 120 GPM
Shutoff Head (ft.): 7.4
Head Range (ft.): 0-7.4
Cord Length: 6 ft
Weight (lbs): 3.5 lbs
Height (Inches): 4.25
Length (Inches): 4.13"
Discharge: 1/4" MNPT
Warranty: 1-Year Limited Warranty
Type: Auto

Description for Little Giant 501003

For commercial, industrial, and home use worldwide where liquid must be transferred or recirculated. Applications include aquariums, swimming pools, water displays, ice makers, air conditioners, boat bailing, fuel oil transfer, circulating water for welding and pipe threading machines, pumping mild chemicals such as soap solutions, acids, plating solutions, and fertilizers.

Features:

  • Epoxy coated die-cast aluminum housing
  • Oil-filled motor
  • Operates submersed
  • Bottom inlet has a snap-off screen for easy cleaning
  • 6 foot cord
  • 1/4" MNPT outlet, with 90 degree elbow accessory, accepts 1/2" I.D. tubing
  • 205 GPM at 1 ft.

#1 Series Permanently Lubricated Submersible Only Pump

REVIEW SNAPSHOT®

by PowerReviews
Little Giant#1 Series Permanently Lubricated Submersible Only Pump
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Best Shopping Experience

By Dan the lakeguy

from Sylvester, Ga

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about #1 Series Permanently Lubricated Submersible Only Pump:

        Arrived timely, exactly the pump I needed, and could not be more pleased

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers