5-MSP 1/6 HP, 1,200 GPH - Submersible Utility Pump w/ 10 ft. Power Cord Zoom

5-MSP 1/6 HP, 1,200 GPH - Submersible Utility Pump w/ 10 ft. Power Cord

SKU:505000

Brand: Little Giant

Little Giant
Qty Price
$91.95
/ each
$351.80 / box (4 units x $87.95)
In Stock! Ships in 24-48 Hours
(860 Available)
0

Resources

Specs

Type: Manual
Horse Power:
?
1/6
Voltage:
?
115v
Amperage:
?
5
Wattage:
?
380
Flow at 5 FT Head: 18 GPM
Flow at 10 FT Head: 16.5 GPM
Flow at 15 FT Head: 14 GPM
Shutoff Head (ft.): 26.3'
Max Pressure (PSI): 11.4
Cord Length: 10 ft
Weight (lbs): 8.25 lbs
Dimensions: 7.8"H x 6.1"L x 4.3"W
Discharge: 1" FNPT
Approvals: UL/CSA

Description for Little Giant 505000

The 5-MSP is Little Giant's most versatile and portable utility pump with oil-filled motor and epoxy coated cast aluminum housing. The permanently lubricated utility pump includes a garden hose adapter and removable inlet screen for easy cleaning. This pump provides efficient, trouble-free service for extended or continuous use in moving large volumes of water.

Features:

  • Designed for continuous duty
  • Epoxy coated cast aluminum housing
  • Viton shaft seal
  • Thermal overload protection
  • For submersible use only
  • Lifetime oil supply
Specifications:
  • Pumps down to 1/8"
  • 1/6 HP shaded pole motor with overload protection
  • 26.3' maximum lift
  • 1" FNPT discharge

5-MSP 1/6 HP, 1,200 GPH - Submersible Utility Pump w/ 10 ft. Power Cord

REVIEW SNAPSHOT®

by PowerReviews
Little Giant5-MSP 1/6 HP, 1,200 GPH - Submersible Utility Pump w/ 10 ft. Power Cord
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Good product

By stonecarver

from Seattle

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 5-MSP 1/6 HP, 1,200 GPH - Submersible Utility Pump w/ 10 ft. Power Cord:

        I had to replace my last one. I use it for pumping waste water from drilling and wet carving stone.

        • Was this a gift?:
        • No

        (1 of 1 customers found this review helpful)

         
        5.0

        Replaced same pump

        By retired grinder man

        from indianapolis,Ind

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 5-MSP 1/6 HP, 1,200 GPH - Submersible Utility Pump w/ 10 ft. Power Cord:

              Long life very dependable does a vey good job.

              • Was this a gift?:
              • No

              (1 of 1 customers found this review helpful)

               
              5.0

              Works great

              By JS

              from Weatherford, Tx

              Verified Buyer

              Comments about 5-MSP 1/6 HP, 1,200 GPH - Submersible Utility Pump w/ 10 ft. Power Cord:

              Great for emergency flood cleanup

              Displaying reviews 1-3

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              2 Questions | 5 Answers
              Displaying questions 1-2
              • 5-MSP 1/6 HP, 1,200 GPH - Submersible Utility Pump w/ 10 ft. Power Cord

                Q:

                Can the pump lay sideways and operate normally as long as it's completely submerged underwater?
                Asked on 4/11/2014 by Rodney

                2 answers

                • CUSTOMER CARE

                  A:

                  According to Little Giant the pump cannot be laid sideways for operation. They suggest looking at the 566409 as an alternative.

                  Answered on 4/25/2014 by SupplyHouse Staff from NY
                • VERIFIED BUYER

                  A:

                  I believe so but never tried it.
                  Sent from my iPhone

                  Answered on 4/13/2014 by Anonymous
              • 5-MSP 1/6 HP, 1,200 GPH - Submersible Utility Pump w/ 10 ft. Power Cord

                Q:

                How little water can this sit in and run continuously?
                Asked on 10/29/2012 by Jeff2-E the newbie from Aston, PA

                3 answers

                • VERIFIED BUYER

                  A:

                  This unit will go down to 1/8" so it must have at least that much for it to do anything at all.

                  Answered on 10/29/2012 by Anonymous
                • VERIFIED BUYER

                  A:

                  The Pump it is running good, we use to turned on 3 to 4 hrs 4 days a week 6 hrs on sanday's.

                  Answered on 10/29/2012 by Anonymous
                • VERIFIED BUYER

                  A:

                  1/8 of an inch according to the specifications (I probably wouldn't let
                  it get that low though....)

                  Answered on 10/30/2012 by Anonymous
              Displaying questions 1-2

              Do you have a question about this product?