5-ASP 1/6 HP, 1200 GPH - Submersible Utility Pump w/ Piggyback Diaphragm Switch & 10 ft. Power Cord Zoom

5-ASP 1/6 HP, 1200 GPH - Submersible Utility Pump w/ Piggyback Diaphragm Switch & 10 ft. Power Cord

SKU:505300

Brand: Little Giant

Little Giant
Qty Price
$129.95
/ each
$499.80 / box (4 units x $124.95)
In Stock! Ships in 24-48 Hours
(168 Available)
0

Resources

Specs

Type: Auto
Horse Power:
?
1/6
Voltage:
?
115v
Amperage:
?
5
Wattage:
?
380
Flow at 5 FT Head: 18 GPM
Flow at 10 FT Head: 16.5 GPM
Flow at 15 FT Head: 14 GPM
Shutoff Head (ft.): 26.3'
Max Pressure (PSI): 11.4
Cord Length: 10 ft
Discharge: 1" FNPT
Approvals: UL/CSA
Dimensions: 7.8"H x 7.7"L x 4.3"W
Weight (lbs): 9 lbs

Description for Little Giant 505300

Little Giant's Water Wizard 5-ASP automatic/manual submersible utility pump features an oil-filled motor and epoxy coated cast aluminum housing. it includes a garden hose adapter and removable inlet screen for easy cleaning. Pumps down to 1/8" in manual mode operation. This pump provides efficient, trouble-free service for extended or continuous use in moving large volumes of water.

Features:

  • Designed for continuous duty
  • Epoxy coated cast aluminum housing
  • Viton shaft seal
  • Thermal overload protection
  • For submersible use only
  • Piggyback diaphragm switch
  • Lifetime oil supply
Specifications:
  • Pumps down to 1/8"
  • 1/6 HP shaded pole motor with overload protection
  • 26.3' maximum lift
  • 1" FNPT discharge
  • ASP On level: 6"-9", Off level: 1"-4"
  • Intermittent Liquid Temp. up to - 120°F

5-ASP 1/6 HP, 1200 GPH - Submersible Utility Pump w/ Piggyback Diaphragm Switch & 10 ft. Power Cord

Q&A: Ask the Questions, share answers