5-ASP-LL 1/6 HP, 1200 GPH - Submersible Utility Pump w/ Piggyback Diaphragm Switch & 18 ft. Power Cord Zoom

5-ASP-LL 1/6 HP, 1200 GPH - Submersible Utility Pump w/ Piggyback Diaphragm Switch & 18 ft. Power Cord

SKU:505350

Brand: Little Giant

Little Giant
Qty Price
$142.95
/ each
$551.00 / box (4 units x $137.75)
In Stock! Ships in 24-48 Hours
(96 Available)
0

Resources

Specs

Type: Auto
Horse Power:
?
1/6
Voltage:
?
115v
Amperage:
?
5
Wattage:
?
380
Flow at 5 FT Head: 18 GPM
Flow at 10 FT Head: 16.5 GPM
Flow at 15 FT Head: 14 GPM
Shutoff Head (ft.): 26.3'
Max Pressure (PSI): 11.4
Cord Length: 18'
Discharge: 1" FNPT
Approvals: UL/CSA
Dimensions: 7.8"H x 7.7"L x 4.3"W
Weight (lbs): 10 lbs

Description for Little Giant 505350

Little Giant's Water Wizard 5-ASP-LL automatic/manual submersible utility pump features an oil-filled motor and epoxy coated cast aluminum housing. it includes a garden hose adapter and removable inlet screen for easy cleaning. Pumps down to 1/8" in manual mode operation. This pump provides efficient, trouble-free service for extended or continuous use in moving large volumes of water.

Features:

  • Designed for continuous duty
  • Epoxy coated cast aluminum housing
  • Viton shaft seal
  • Thermal overload protection
  • For submersible use only
  • Piggyback diaphragm switch
  • Lifetime oil supply
Specifications:
  • Pumps down to 1/8"
  • 1/6 HP shaded pole motor with overload protection
  • 26.3' maximum lift
  • 1" FNPT discharge
  • ASP-LL On level: 2"-3", Off level: 1/2"-1-1/2"
  • Intermittent Liquid Temp. up to - 120°F

5-ASP-LL 1/6 HP, 1200 GPH - Submersible Utility Pump w/ Piggyback Diaphragm Switch & 18 ft. Power Cord

REVIEW SNAPSHOT®

by PowerReviews
Little Giant5-ASP-LL 1/6 HP, 1200 GPH - Submersible Utility Pump w/ Piggyback Diaphragm Switch & 18 ft. Power Cord
 
4.8

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 5 customers

Sort by

Displaying reviews 1-5

Back to top

 
5.0

this is a great little pump

By dick

from illinois

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 5-ASP-LL 1/6 HP, 1200 GPH - Submersible Utility Pump w/ Piggyback Diaphragm Switch & 18 ft. Power Cord:

        I haven't used this one,but have three others that are great. I use it for my pool cover and water in my basement. I have tried others and they wear out in one season.

        • Was this a gift?:
        • No
         
        4.0

        Good product

        By Handyman

        from Nashville, TN

        Verified Buyer

        Comments about 5-ASP-LL 1/6 HP, 1200 GPH - Submersible Utility Pump w/ Piggyback Diaphragm Switch & 18 ft. Power Cord:

        The right product for the application. Small size with the needed features.

         
        5.0

        Good Little Pump

        By LudicrusSpeed

        from Seattle, WA

        Verified Buyer

        Comments about 5-ASP-LL 1/6 HP, 1200 GPH - Submersible Utility Pump w/ Piggyback Diaphragm Switch & 18 ft. Power Cord:

        Having dug a sump basin in my basement to handle the slow leak, this pump was the perfect solution.

        Turns out it is hard to find a low flow sump pump. This 1/6 HP unit, with the ability to discharge the outflow through a garden hose presented a much simpler option than the commonly available 1/3 HP Pumps which require 1.5 inch pvc pipe for the outflow (hassle).

        Tweaking the setup so the diaphram swith wasn't continuously cycling was a bit of a trick. I simply needed to install a brick under the pump and drill more holes in my 5 gal bucket (drain basin).

        Basement is perfectly dry now.

         
        5.0

        works like a charm

        By wilbur

        from edon,ohio

        Verified Buyer

        Comments about 5-ASP-LL 1/6 HP, 1200 GPH - Submersible Utility Pump w/ Piggyback Diaphragm Switch & 18 ft. Power Cord:

        i have water running into my well pit.the little giant is working great keeping the water out.

         
        5.0

        Received as advertised, superior sevice.

        By JRK

        from Duluth, GA

        Verified Buyer

        Comments about 5-ASP-LL 1/6 HP, 1200 GPH - Submersible Utility Pump w/ Piggyback Diaphragm Switch & 18 ft. Power Cord:

        Product received as advertised. Excellent packaging, superior service, very competitive pricing.

        Product used to control covered pool water level by placing the automatic pump on the pool steps.

        Displaying reviews 1-5

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        Get answers from real customers and in-house experts with AnswerBox.

        2 Questions | 2 Answers
        Displaying questions 1-2
        • 5-ASP-LL 1/6 HP, 1200 GPH - Submersible Utility Pump w/ Piggyback Diaphragm Switch & 18 ft. Power Cord

          Q:

          Does the piggyback diaphragm switch automatically turn off the pump when the water level is low?
          Asked on 1/11/2015 by pool cover user from Glendale, CA

          1 answer

          • CUSTOMER CARE

            A:

            yes

            Answered on 1/12/2015 by Supplyhouse Staff from New York
        • 5-ASP-LL 1/6 HP, 1200 GPH - Submersible Utility Pump w/ Piggyback Diaphragm Switch & 18 ft. Power Cord

          Q:

          How deep does the water have to be to turn on the automatic switch. Can this be used as a surface utility pump?
          Asked on 2/17/2014 by Ken from Trenton, NJ

          1 answer

          • VERIFIED BUYER

            A:

            Apx. 1 inch deep.

            Answered on 2/17/2014 by Anonymous
        Displaying questions 1-2

        Do you have a question about this product?