5-APCP, Pool Cover Pump Zoom

5-APCP, Pool Cover Pump

SKU:505600

Brand: Little Giant

Little Giant
Qty Price
$155.95
/ each
$599.80 / box (4 units x $149.95)
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Application: Dewatering
Pool Cover
Horse Power:
?
1/6
Flow Rate:
?
1200 GPH @ 1' of Head
Amperage:
?
5
Wattage:
?
380
Hertz: 60
Voltage:
?
115v
Cord Length: 25'
Dimensions: 7-4/5"H x 9-3/5"W x 10-3/5"L
Type: Auto
Weight (lbs): 11.5 lbs
Flow at 5 FT Head: 1100 GPH
Flow at 10 FT Head: 1000 GPH
Flow at 15 FT Head: 840 GPH
Head Range (ft.): 0-26
Max Head (Ft): 26

Description for Little Giant 505600

This versatile pump includes a stabilizing plate and automatic switch, both of which are removable, allowing the pump to be used in a variety of other applications. Automatic switch activates in approximately 2-1/4" of water.

5-APCP, Pool Cover Pump

REVIEW SNAPSHOT®

by PowerReviews
Little Giant5-APCP, Pool Cover Pump
 
4.8

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 6 customers

Sort by

Displaying reviews 1-6

Back to top

 
5.0

Great little pump.

By Sheba Queen of

from Fort Smith, Ar

Verified Buyer

Comments about 5-APCP, Pool Cover Pump:

This is our second one. The first lasted 11 years, which is amazing considering the amount of water it pumped off the pool cover in those years. Can't think of a negative thing to say about it....great little pump.

(1 of 1 customers found this review helpful)

 
4.0

Good customer service

By Waterdoc

from Chattanooga, TN

Verified Buyer

Comments about 5-APCP, Pool Cover Pump:

First pump I received did not work in automatic as advertised. They quickly replaced the defective pump and everything is working perfectly. Great customer service.

(1 of 1 customers found this review helpful)

 
5.0

This is my second unit.

By JR

from Rochester, IN

Verified Buyer

Comments about 5-APCP, Pool Cover Pump:

First unit is 15 years old. The pump still works like new but the remote switch finally stopped working due to internal corrosion. I removed the switch and base plate and retired it to pumping out the hot tub. In case of a power outage during the winter do not allow it to "freeze in".
I believe the old pump will outlive me.

(1 of 1 customers found this review helpful)

 
5.0

Excellant Pool Cover Pump

By KB

from Indianapolis, Indiana

Verified Buyer

Comments about 5-APCP, Pool Cover Pump:

The dependability and durability of this pump(the little Giant) is far superior to any other pool pump that I have had and I would heartily recommend it. I have utilized only 2 pumps in 17 years and yes they were this kind of pump so I definitley got my moneys worth. Just a great product.

(1 of 1 customers found this review helpful)

 
5.0

2nd Little Giant we have owned,

By Rob

from Arroyo Grande, CA.

Verified Buyer

Comments about 5-APCP, Pool Cover Pump:

A continuous use pump that is worry free and reliable. First one lasted 10+ yrs. Hope this is the last one I have to buy! If not, I'll get another.

(1 of 1 customers found this review helpful)

 
5.0

Good things come in small packages

By Markieb

from Holbrook, MA

Verified Buyer

Comments about 5-APCP, Pool Cover Pump:

works great. starts with about 3 inches of water in a small sump. good output

Displaying reviews 1-6

Back to top

Q&A: Ask the Questions, share answers