5.5-ASP 1/4 HP, 35 GPM - Submersible Sump Pump, 10ft power cord Zoom

5.5-ASP 1/4 HP, 35 GPM - Submersible Sump Pump, 10ft power cord

SKU:505700

Brand: Little Giant

Little Giant
Qty Price
$124.95
/ each
$479.80 / box (4 units x $119.95)
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Type: Auto
Application: Plumbing
Horse Power:
?
1/4
Voltage:
?
115v
Amperage:
?
8.5
Wattage:
?
660
Flow at 5 FT Head: 35 GPM
Flow at 10 FT Head: 30 GPM
Flow at 15 FT Head: 20 GPM
Shutoff Head (ft.): 25
Cord Length: 10 ft
Weight (lbs): 10.25 lbs
Dimensions: 10-3/4"H x 8-7/8"L x 6"W
Solids Size: 3/8" max
Discharge: 1-1/4" FNPT
Max Pressure (PSI): 10.8
Approvals: UL/CSA

Description for Little Giant 505700

Automatic, 1/4 HP sump pump. 1-1/4" FNPT discharge. Includes garden hose adapter and removable inlet screen for easy cleaning. Lifetime oil supply. Pump operates in 7" to 10" depth of water and shuts off at 2"-5". For use in basement sumps and other general wastewater removal.

  • 1/4 HP Shaded Pole Motor, 10' Power Cord
  • Handles up to 3/8" solids
  • Polycarbonate cover, Zinc motor housing, and Polypropylene volute
  • 40 GPM @ 1' of Head
  • 25' (7.6m) Maximum Head
  • 1-1/4" FNPT (31.7mm) Discharge
  • Includes Garden Hose Adapter
  • Automatic operation with built-in snap action float switch
  • 7"-10"(17.8cm-25cm) On-level and 2"-5" (5.1cm-12.7cm) Off-level

5.5-ASP 1/4 HP, 35 GPM - Submersible Sump Pump, 10ft power cord

REVIEW SNAPSHOT®

by PowerReviews
Little Giant5.5-ASP 1/4 HP, 35 GPM - Submersible Sump Pump, 10ft power cord
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Compact, Strong Reliable Pump

By Jozef_Finkey

from Keaau, HI

Verified Buyer

Comments about 5.5-ASP 1/4 HP, 35 GPM - Submersible Sump Pump, 10ft power cord:

Compact, strong and reliable pump. I installed this in a commercial restroom, in a 5-gallon sealed capture bucket under a lav sink. It lifted water to s waste line twelve feet above. It was quick to install, worked flawlessly, and came with complete instructions, specs and parts diagram. Pex Supply gave excellent customer service and fast shipping.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers