5.5-ASP 1/4 HP, 35 GPM - Submersible Sump/Utility Pump, 25ft power cord Zoom

5.5-ASP 1/4 HP, 35 GPM - Submersible Sump/Utility Pump, 25ft power cord

SKU:505701

Brand: Little Giant

Little Giant
Qty Price
$129.95
/ each
$507.80 / box (4 units x $126.95)
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Type: Auto
Application: Plumbing
Horse Power:
?
1/4
Voltage:
?
115v
Wattage:
?
660
Amperage:
?
8.5
Flow at 5 FT Head: 35 GPM
Flow at 10 FT Head: 30 GPM
Flow at 15 FT Head: 20 GPM
Shutoff Head (ft.): 25
Approvals: UL/CSA
Cord Length: 25'
Weight (lbs): 10.75 lbs
Dimensions: 10-3/4"H x 8-7/8"L x 6"W
Solids Size: 3/8" max
Discharge: 1-1/4" FNPT
Max Pressure (PSI): 10.8

Description for Little Giant 505701

Automatic, 1/4 HP sump pump. 1-1/4" FNPT discharge. Includes garden hose adapter and removable inlet screen for easy cleaning. Lifetime oil supply. Pump operates in 7" to 10" depth of water and shuts off at 2"-5". For use in basement sumps and other general wastewater removal.

  • 1/4 HP Shaded Pole Motor, 25' Power Cord
  • Handles up to 3/8" solids
  • Polycarbonate cover, Zinc motor housing, and Polypropylene volute
  • 40 GPM @ 1' of Head
  • 25' (7.6m) Maximum Head
  • 1-1/4" FNPT (31.7mm) Discharge
  • Includes Garden Hose Adapter
  • Automatic operation with built-in snap action float switch
  • 7"-10"(17.8cm-25cm) On-level and 2"-5" (5.1cm-12.7cm) Off-level

5.5-ASP 1/4 HP, 35 GPM - Submersible Sump/Utility Pump, 25ft power cord

REVIEW SNAPSHOT®

by PowerReviews
Little Giant5.5-ASP 1/4 HP, 35 GPM - Submersible Sump/Utility Pump, 25ft power cord
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

Submersible Sump Pump by LIttle Giant

By Bob

from North California

Verified Buyer

Comments about 5.5-ASP 1/4 HP, 35 GPM - Submersible Sump/Utility Pump, 25ft power cord:

Great services in receiving my pump, installed in basement for raining season that is fast approaching. Test run checked out to be OK. This pump should work just find.

 
5.0

Powerful and outdoors able!

By Vena

from Chandler arizona

Verified Buyer

Comments about 5.5-ASP 1/4 HP, 35 GPM - Submersible Sump/Utility Pump, 25ft power cord:

Pump for pool overflow Ian's combo sump pump for sunken patio.
It's a powerhouse and handles the Arizona heat!

 
5.0

Exactly what I needed

By OT to be

from West Babylon, New York

Verified Buyer

Comments about 5.5-ASP 1/4 HP, 35 GPM - Submersible Sump/Utility Pump, 25ft power cord:

I am currently using this pump to drain water that is leaking into a bin from
a pipe that's attached to my oil burner. This is a temporary fix to my having to manually vacuum the water out, then carry buckets outside to dump them.
I'm not sure what I'm going to do about the problem with my burner - may convert to gas, but for now this pump has been a wonderful help. The pump
does exactly what it's supposed to do and super fast! I would definitely buy this product again.

 
5.0

Little Giant sump pump

By The Pool Nanny

from San Diego, CA

Verified Buyer

Comments about 5.5-ASP 1/4 HP, 35 GPM - Submersible Sump/Utility Pump, 25ft power cord:

I use this pump for pool and spa draining. It's dependable and strong. Pex delivery and service is great too.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers