WRS-6-1/3 HP, 45 GPM @ 5' - Submersible Utility Pump, Water Removal System w/ 5 gal. tank & 8ft power cord Zoom

WRS-6-1/3 HP, 45 GPM @ 5' - Submersible Utility Pump, Water Removal System w/ 5 gal. tank & 8ft power cord

SKU:506055

Brand: Little Giant

Little Giant
Qty Price
$199.95
/ each
$580.65 / box (3 units x $193.55)
In Stock! Ships in 24-48 Hours
(19 Available)
0

Resources

Specs

Type: Auto
Horse Power:
?
1/3
Voltage:
?
115v
Amperage:
?
9
Wattage:
?
720
Flow at 5 FT Head: 46 GPM
Flow at 10 FT Head: 29 GPM
Flow at 15 FT Head: 12 GPM
Approvals: UL/CSA
Weight (lbs): 26 lbs.
Dimensions: 14.5"W x 15.56"H
Discharge: 1-1/2" FNPT
Shutoff Head (ft.): 18
Max Pressure (PSI): 7.8
Size: 5 Gallon
Cord Length: 8 Feet

Description for Little Giant 506055

Includes 5-gallon polypropylene tank. Tank lid has 1 1/2" FNPT (38.1mm) side intake port, 1 1/2" FNPT (38.1mm) top discharge port, and 2" FNPT (51mm) top vent port. Easy-to-remove filter trap. Also includes 3/10 HP automatic submersible sump pump with 8' (2.4m) power cord and 3-prong grounded plug; and 1 1/2" (38.1mm) diameter pipe from pump to lid. Basin is IAPMO approved.


  • 3/10HP Shaded Pole Motor
  • 46 GPM/174 LPM
  • 18'/5.5m Maximum headIntermittent Liquid Temp. up to 125¦F
  • 1 1/2" FNPT (38.1mm) Discharge
  • Epoxy coated cast iron housing
  • Polycarbonate Cover
  • Polypropylene Volute
  • Nylon Impeller
  • Carbon/Ceramic Shaft Seal
  • Upper and lower, Sintered sleeve bearings>
  • Automatic Operation
  • Diaphragm switch Activator
  • Switch on - 7" - 10"/17.8cm - 25.4cm
  • Switch off - 1" - 4"/2.54cm - 10.2cm
  • 115V, 50/60Hz, 9 amps, 8' (2.4m) power cord
  • IAPMO Approved Basin

WRS-6-1/3 HP, 45 GPM @ 5' - Submersible Utility Pump, Water Removal System w/ 5 gal. tank & 8ft power cord

REVIEW SNAPSHOT®

by PowerReviews
Little GiantWRS-6-1/3 HP, 45 GPM @ 5' - Submersible Utility Pump, Water Removal System w/ 5 gal. tank & 8ft power cord
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Great product at a great price

By Donna

from Bedford, NY

Verified Buyer

Comments about WRS-6-1/3 HP, 45 GPM @ 5' - Submersible Utility Pump, Water Removal System w/ 5 gal. tank & 8ft power cord:

I had one of these for 12 years and it worked great. I replaced it with the same pump and I am looking forward to many years of usage.

 
5.0

This is a very quality product.

By Geno

from Lititz PA

Verified Buyer

Comments about WRS-6-1/3 HP, 45 GPM @ 5' - Submersible Utility Pump, Water Removal System w/ 5 gal. tank & 8ft power cord:

For laundry room use in my garage. I use it under my laundry sink for our wash machine that empties the water into the sink that is pumped up to the sewer line. A great product.

 
5.0

WRS-6-1/3 hp submersible utility pump

By Curtis

from Central Massasachusetts

Verified Buyer

Comments about WRS-6-1/3 HP, 45 GPM @ 5' - Submersible Utility Pump, Water Removal System w/ 5 gal. tank & 8ft power cord:

I use this as an under counter sink pump in my basement. I have had no issues with my first one after 18 years.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers