WRSC-6 1/3 HP, 45 GPM @ 5' - Submersible Utility Pump, Water Removal System w/ 3-1/2 gal. tank & 8ft power cord Zoom

WRSC-6 1/3 HP, 45 GPM @ 5' - Submersible Utility Pump, Water Removal System w/ 3-1/2 gal. tank & 8ft power cord

SKU:506065

Brand: Little Giant

Little Giant
Qty Price
$197.95
/ each
$578.85 / box (3 units x $192.95)
In Stock! Ships in 24-48 Hours
(67 Available)
0

Resources

Specs

Type: Auto
Horse Power:
?
1/3
Voltage:
?
115v
Amperage:
?
9
Wattage:
?
720
Flow at 5 FT Head: 45 GPM
Flow at 10 FT Head: 29 GPM
Flow at 15 FT Head: 12 GPM
Approvals: UL/CSA
Dimensions: 14.5"W x 10.5"H
Discharge: 1-1/2" FNPT
Shutoff Head (ft.): 18
Max Pressure (PSI): 7.8
Weight (lbs): 24 lbs
Size: 3.5 Gallon
Cord Length: 8 Feet

Description for Little Giant 506065

Compact unit includes 3-1/2 gallon tank, only 10-1/2" high. Automatic submersible pump with mid-level activating switch and 8' power cord. Consult factory for specific replacement pump. Basin is IAPMO approved.

  • 1/3 HP Shaded Pole Motor
  • 46 GPM
  • 18' Maximum Head
  • Intermittent Liquid Temp. up to 125¦F
  • 1 1/2" FNPT Discharge
  • Epoxy coated cast iron housing
  • Polycarbonate Cover
  • Polypropylene Volute
  • Nylon Impeller
  • Carbon/Ceramic Shaft Seal
  • Upper and lower bearings
  • Automatic Operation
  • Diaphragm switch Activator
  • Switch on - 4" - 7"
  • Switch off - 1" - 3"
  • 115V, 50/60Hz, 9 amp

WRSC-6 1/3 HP, 45 GPM @ 5' - Submersible Utility Pump, Water Removal System w/ 3-1/2 gal. tank & 8ft power cord

REVIEW SNAPSHOT®

by PowerReviews
Little GiantWRSC-6 1/3 HP, 45 GPM @ 5' - Submersible Utility Pump, Water Removal System w/ 3-1/2 gal. tank & 8ft power cord
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
4.0

A serviceable replacement for our 15 yea

By Robertico

from Collegeville, PA

Verified Buyer

Comments about WRSC-6 1/3 HP, 45 GPM @ 5' - Submersible Utility Pump, Water Removal System w/ 3-1/2 gal. tank & 8ft power cord:

This allows us to run the laundry in the basement, where the sewer pipe level is above the level of the washing machine.

 
5.0

Great Pump!

By DFAB

from Philadelphia, PA

Verified Buyer

Comments about WRSC-6 1/3 HP, 45 GPM @ 5' - Submersible Utility Pump, Water Removal System w/ 3-1/2 gal. tank & 8ft power cord:

This is my second Little Pump (exact model). First one lasted about 9 years which I gather is pretty good for this type of product. So no question about which to get again. Just installed this new one last month - so far so good!

 
5.0

great would buy it again

By santi1

from doylestown pa

Verified Buyer

Comments about WRSC-6 1/3 HP, 45 GPM @ 5' - Submersible Utility Pump, Water Removal System w/ 3-1/2 gal. tank & 8ft power cord:

easy to install and works great !

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • WRSC-6 1/3 HP, 45 GPM @ 5' - Submersible Utility Pump, Water Removal System w/ 3-1/2 gal. tank & 8ft power cord

    Q:

    Does this need to be vented?
    Asked on 8/4/2014 by Pete from United States

    1 answer

    • VERIFIED BUYER

      A:

      Hello,
      Yes, this pump must be vented to properly function. There is a vent
      connection on the top of the pump
      to which a plastic pipe assembly (not supplied with pump) is attached.
      I hope this helps.

      Answered on 8/5/2014 by Anonymous
Displaying question 1

Do you have a question about this product?