6-CIA, 1/3 HP, 45 GPM - Automatic Submersible Sump Pump, 8ft power cord Zoom

6-CIA, 1/3 HP, 45 GPM - Automatic Submersible Sump Pump, 8ft power cord

SKU:506158

Brand: Little Giant

Little Giant
Qty Price
$118.95
/ each
$459.80 / box (4 units x $114.95)
In Stock! Ships in 24-48 Hours
(1107 Available)
0

Resources

Specs

Application: Plumbing
Type: Automatic
Horse Power:
?
1/3
Voltage:
?
115v
Amperage:
?
9
Wattage:
?
720
Flow at 5 FT Head: 46 GPM
Flow at 10 FT Head: 29 GPM
Flow at 15 FT Head: 12.5 GPM
Shutoff Head (ft.): 18
Max Pressure (PSI): 7.8
Approvals: UL/CSA
Cord Length: 8 ft
Weight (lbs): 18 lbs
Dimensions: 6"H x 9.5"L x 8.5"W
Discharge: 1-1/2" FNPT

Description for Little Giant 506158

For residential and light commercial use, the 1/3 HP, automatic 6-CIA sump pump provides efficient and reliable service. Pump has a 1-1/2" discharge with an 18' maximum head. Cast iron motor housing is oil-filled for lifetime lubrication and excellent heat dissipation. Polycarbonate cover and polypropylene volute-base.


  • 1/3 HP, 115 Volt, 8' Power Cord
  • Screened inlet
  • Epoxy coated cast iron motor housing for corrosion and rust resistance.
  • Oil filled motor housing for lifetime lubrication and rapid heat dissipation.
  • Stainless steel screws, bolts, and handle.
  • Mechanical shaft seal (stainless steel spring, nitrile parts, carbon and ceramic faces).
  • Automatic operation with pressure switch operates pump when water level is between 7" and 10". Pump shuts off when water level falls to between 1" and 4". (Pressure switch is non-adjustable).
  • Thermal overload protection.

6-CIA, 1/3 HP, 45 GPM - Automatic Submersible Sump Pump, 8ft power cord

REVIEW SNAPSHOT®

by PowerReviews
Little Giant6-CIA, 1/3 HP, 45 GPM - Automatic Submersible Sump Pump, 8ft power cord
 
5.0

(based on 15 reviews)

Ratings Distribution

  • 5 Stars

     

    (15)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 15 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

1st time buying this product and even using this website!

By Handy Manny

from St. Louis, MO

Verified Buyer

Comments about 6-CIA, 1/3 HP, 45 GPM - Automatic Submersible Sump Pump, 8ft power cord:

When we bought our house we had this exact pump already in use to pump out the rain water from our basement. We've lived in this house for 14 years and just now have encountered a problem with the product. It wasn't' the fact that it stopped working but that it was super loud every time it turned on. That's why we decided to buy the same exact pump again. It lasts for a very long time and does a job well done. It only took 4 days to ship over to us. It was an easy set up and works great! I definetly recommend this product.

 
5.0

Great sump pump

By Mike

from Woodlyn, PA

Verified Buyer

Comments about 6-CIA, 1/3 HP, 45 GPM - Automatic Submersible Sump Pump, 8ft power cord:

Bought the first one over 27 years ago. It finally gave up and I started reading about the average life of sump pumps as I looked for a replacement. I was really impressed with the pump, even as I grumbled about having to replace it with rains on the way. I ordered on Sunday night, the new pump arrived on Tuesday and I was back in business. Great service SupplyHouse.

 
5.0

Great little pupm

By Jerry the guitar playing preacher

from Malvern Arkansas

Verified Buyer

Comments about 6-CIA, 1/3 HP, 45 GPM - Automatic Submersible Sump Pump, 8ft power cord:

I installed this pump under my daughters house which takes on water after days of hard rain
The pump keeps the water pumped out and this was my purpose in installing it

 
5.0

little giant pump

By bernie

from long island ny

Verified Buyer

Comments about 6-CIA, 1/3 HP, 45 GPM - Automatic Submersible Sump Pump, 8ft power cord:

I have been useing little giant pumps for 15 years and never had a bad one and where I live they get a good work out thank you bernie

 
5.0

supper pump

By buckwheat

from Allentown pa

Verified Buyer

Comments about 6-CIA, 1/3 HP, 45 GPM - Automatic Submersible Sump Pump, 8ft power cord:

Good pump at a good price

 
5.0

Proven reliability

By Pumped in Minnesota

from Northfield, MN

Verified Buyer

Comments about 6-CIA, 1/3 HP, 45 GPM - Automatic Submersible Sump Pump, 8ft power cord:

The first one I owned was the same model and it lasted 18 years before its switch failed. The new one appeared to be of the same quality construction. It was easy to install and worked right off. I look forward to paying very little attention to it for an other 18 years.

 
5.0

Works well as expected

By Tom C.

from Royersford,Pa

Verified Buyer

Comments about 6-CIA, 1/3 HP, 45 GPM - Automatic Submersible Sump Pump, 8ft power cord:

Bought this direct replacement pump because it works and fits perfectly.
My old pump was 11 yrs old.Expect to get the same out of this one.
Little Giant has been around forever for a reason.

 
5.0

Exactly what I needed.

By Outwest331

from Phoenix

Verified Buyer

Comments about 6-CIA, 1/3 HP, 45 GPM - Automatic Submersible Sump Pump, 8ft power cord:

Had a Little Giant 8 that went bad after 12 years of use. Needed an exact physical size and configuration replacement, but did not need all the lift of the model 8. Thanks to the detailed specs on the Pex website, I was able to match footprint and connectivity for an easy replacement without re-doing the entire configuration. Keep up the good work, Pex .. :-)

 
5.0

Pump that just works

By David

from Merion Station, PA

Verified Buyer

Comments about 6-CIA, 1/3 HP, 45 GPM - Automatic Submersible Sump Pump, 8ft power cord:

Over the years, I have used several Little Giant submersible sump pumps, and all have lasted a decade or more. I have used others but have found the Little Giants the most reliable.

 
5.0

Greta pump

By ltrcrr

from Natrona Heights, Pa

Verified Buyer

Comments about 6-CIA, 1/3 HP, 45 GPM - Automatic Submersible Sump Pump, 8ft power cord:

Pump arrived lightening fast, Easy to install ( if ya know what your doing) Really havent been in use that long but there is not boubt that the pump will be here when I need it. It was purchased to replace an older one of the same type. The older one was at least 26 years old.If the new one lasts just a portion of the age of theold one , thats great by me.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 5 Answers
Displaying questions 1-4
  • 6-CIA, 1/3 HP, 45 GPM - Automatic Submersible Sump Pump, 8ft power cord

    Q:

    Will it fit in 5 gallon pail
    Asked on 4/1/2015 by Lenny from Brooklyn New York 11234

    2 answers

    • VERIFIED BUYER

      A:

      Yes it will.

      Answered on 4/1/2015 by Anonymous
    • VERIFIED BUYER

      A:

      Yes the pump will fit into a 5 gallon pail.

      Answered on 4/1/2015 by Anonymous
  • 6-CIA, 1/3 HP, 45 GPM - Automatic Submersible Sump Pump, 8ft power cord

    Q:

    Does this unit come with a garden hose adapter ?
    Asked on 3/7/2015 by Scott from Fl

    1 answer

    • CUSTOMER CARE

      A:

      no it does not

      Answered on 3/9/2015 by Supplyhouse Staff from New York
  • 6-CIA, 1/3 HP, 45 GPM - Automatic Submersible Sump Pump, 8ft power cord

    Q:

    Is there way to adjust the water level which triggers the pump (adjustable pressure switch). The pump is submersed in water most of the time. Also, would rather have less water sitting in pit as it impacts moisture levels in basement/running of dehumidifiers.
    Asked on 1/14/2015 by Louis from NJ

    1 answer

    • CUSTOMER CARE

      A:

      only with the optional piggy back float switch

      Answered on 1/14/2015 by Supplyhouse Staff from New York
  • 6-CIA, 1/3 HP, 45 GPM - Automatic Submersible Sump Pump, 8ft power cord

    Q:

    I don't see a float on the picture. Is this a "bladder" type or one similar to the ones in toilet tanks?
    Asked on 10/11/2013 by honey from Castle Rock, WA

    1 answer

    • CUSTOMER CARE

      A:

      This unit operates automatically with an integral diaphragm switch.

      Answered on 10/14/2013 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?