6-CIA-ML, 115v 1/3 HP, 45 GPM - Automatic Submersible Sump Pump, 8ft power cord Zoom

6-CIA-ML, 115v 1/3 HP, 45 GPM - Automatic Submersible Sump Pump, 8ft power cord

SKU:506160

Brand: Little Giant

Little Giant
Qty Price
$124.95
/ each
$359.85 / box (3 units x $119.95)
In Stock! Ships in 24-48 Hours
(97 Available)
0

Resources

Specs

Application: Plumbing
Type: Automatic
Horse Power:
?
1/3
Voltage:
?
115v
Amperage:
?
9
Wattage:
?
720
Flow at 5 FT Head: 46 GPM
Flow at 10 FT Head: 29 GPM
Flow at 15 FT Head: 12.5 GPM
Shutoff Head (ft.): 18
Max Pressure (PSI): 7.8
Approvals: UL/CSA
Cord Length: 8 ft
Weight (lbs): 18 lbs
Dimensions: 6"H x 9.5"L x 8.5"W
Discharge: 1-1/2" FNPT

Description for Little Giant 506160

Note: This is the ML (mid-level) version which means it turns on at 11" rather then 10".

Features:

  • 1/3 HP, 115 Volt, 8' Power Cord
  • Screened inlet
  • Epoxy coated cast iron motor housing for corrosion and rust resistance.
  • Oil filled motor housing for lifetime lubrication and rapid heat dissipation.
  • Stainless steel screws, bolts, and handle.
  • Mechanical shaft seal (stainless steel spring, nitrile parts, carbon and ceramic faces).
  • Automatic operation with pressure switch operates pump when water level is between 7" and 10". Pump shuts off when water level falls to between 1" and 4". (Pressure switch is non-adjustable).
  • Thermal overload protection.

For residential and light commercial use, the 1/3 HP, automatic 6-CIA sump pump provides efficient and reliable service. Pump has a 1-1/2" discharge with an 18' maximum head. Cast iron motor housing is oil-filled for lifetime lubrication and excellent heat dissipation. Polycarbonate cover and polypropylene volute-base.

6-CIA-ML, 115v 1/3 HP, 45 GPM - Automatic Submersible Sump Pump, 8ft power cord

Q&A: Ask the Questions, share answers