6-CIM-R 1/3 HP, 45 GPM - Manual Submersible Sump Pump, 10ft power cord Zoom

6-CIM-R 1/3 HP, 45 GPM - Manual Submersible Sump Pump, 10ft power cord

SKU:506271

Brand: Little Giant

Little Giant
Qty Price
$114.95
/ each
$443.80 / box (4 units x $110.95)
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Type: Manual
Application: Plumbing
Horse Power:
?
1/3
Voltage:
?
115v
Amperage:
?
9
Wattage:
?
720
Flow at 5 FT Head: 46 GPM
Flow at 10 FT Head: 29 GPM
Flow at 15 FT Head: 12.5 GPM
Shutoff Head (ft.): 18
Max Pressure (PSI): 7.8
Cord Length: 10 ft
Weight (lbs): 16.5 lbs
Dimensions: 7.25"H x 9.50"L x 7.25"W
Discharge: 1-1/2" FNPT
Approvals: UL/CSA

Description for Little Giant 506271

For residential and light commercial use, the 6-CIM-R manual sump pump provides efficient and reliable service. Pump features a 1-1/2" discharge with an 18' maximum head. Cast iron motor housing is oil-filled for lifetime lubrication and rapid heat dissipation. Polycarbonate cover and polypropylene volute-base. Garden Hose Adapter included for utility use.

  • 1/3 HP, 115 Volt, 10' Power Cord
  • Screened inlet
  • Epoxy coated cast iron motor housing for corrosion and rust resistance.
  • Oil filled motor housing for lifetime lubrication and rapid heat dissipation.
  • Stainless steel screws, bolts, and handle.
  • Mechanical shaft seal (stainless steel spring, nitrile parts, carbon and ceramic faces).
  • Thermal overload protection.
  • Manual operation (pump can easily be converted to automatic operation using the RS-5, VDS1006, or RFSN-9 switches)
  • 1-1/2" MNPT x 1-1/4" FNPT (31.7mm) Reducer Bushing

6-CIM-R 1/3 HP, 45 GPM - Manual Submersible Sump Pump, 10ft power cord

REVIEW SNAPSHOT®

by PowerReviews
Little Giant6-CIM-R 1/3 HP, 45 GPM - Manual Submersible Sump Pump, 10ft power cord
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

good reliable fountain pump

By jim gardener

from Wheaton Maryland

Verified Buyer

Comments about 6-CIM-R 1/3 HP, 45 GPM - Manual Submersible Sump Pump, 10ft power cord:

These pumps perform well using them continuously for 8 months and then removing them to store in a heated space for the winter. Typically they last for three years in this application.

 
5.0

Little Giant Pump

By BL

from San Marcos, CA

Verified Buyer

Comments about 6-CIM-R 1/3 HP, 45 GPM - Manual Submersible Sump Pump, 10ft power cord:

I am using the Little Giant 6-CIM 1/3 HP, 45GPM on a small pond/waterfall. This is a very quite and reliable pump.

I was also impressed with Pex Supply. This product was shipped for quickly and simple process.

I would recommend both the pump and Pex Supply to anyone!

Thank for the great service and product.

Brad

 
4.0

Excellant long-lasting pump

By KlondikeGeoff

from Phoenix, AZ

Verified Buyer

Comments about 6-CIM-R 1/3 HP, 45 GPM - Manual Submersible Sump Pump, 10ft power cord:

I have an outdoor pond with a waterfall, and this pump fits in a sump at the bottom. A timer keeps it running 12 hours every day year-round. I have been using this model purchased locally and it has run without fail for more than five years.It finally failed, so checked PexSupply and they had the same pump considerably less expensive. [...].It is sturdily built, requires no service and is obviously reliable. It comes with a screw-in adapter so it can also be used with a garden hose to pump out any place where unwanted water accumulates. It pumps a large volume of water.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
Displaying questions 1-2

Do you have a question about this product?