6-CIM-R 1/3 HP, 45 GPM - Manual Submersible Sump Pump, 25ft power cord Zoom

6-CIM-R 1/3 HP, 45 GPM - Manual Submersible Sump Pump, 25ft power cord

SKU:506274

Brand: Little Giant

Little Giant
Qty Price
$119.95
/ each
$463.80 / box (4 units x $115.95)
In Stock! Ships in 24-48 Hours
(8 Available)
0

Resources

Specs

Type: Manual
Application: Plumbing
Horse Power:
?
1/3
Voltage:
?
115v
Amperage:
?
9
Wattage:
?
720
Flow at 5 FT Head: 46 GPM
Flow at 10 FT Head: 29 GPM
Flow at 15 FT Head: 12.5 GPM
Shutoff Head (ft.): 18
Max Pressure (PSI): 7.8
Cord Length: 25'
Weight (lbs): 18 lbs
Dimensions: 7.25"H x 9.50"L x 7.25"W
Discharge: 1-1/2" FNPT
Approvals: UL/CSA

Description for Little Giant 506274

For residential and light commercial use, the 6-CIM-R sump pump provides efficient and reliable service. Pump features a 1-1/2" discharge with an 18' maximum head. Cast iron motor housing is oil-filled for lifetime lubrication and rapid heat dissipation. Polycarbonate cover and Polypropylene volute-base. Garden hose adapter included for utility use.


  • 1/3 HP, 115 Volt, 25' Power Cord
  • Screened inlet
  • Epoxy coated cast iron motor housing for corrosion and rust resistance.
  • Oil filled motor housing for lifetime lubrication and rapid heat dissipation.
  • Stainless steel screws, bolts, and handle.
  • Mechanical shaft seal (stainless steel spring, nitrile parts, carbon and ceramic faces).
  • Manual operation (pump can easily be converted to automatic operation using the RS-5, VDS1006, or RFSN-9)
  • 1-1/2" MNPT x 1-1/4" FNPT (31.7mm) Reducer Bushing
  • Thermal overload protection.

6-CIM-R 1/3 HP, 45 GPM - Manual Submersible Sump Pump, 25ft power cord

REVIEW SNAPSHOT®

by PowerReviews
Little Giant6-CIM-R 1/3 HP, 45 GPM - Manual Submersible Sump Pump, 25ft power cord
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great pump

By JS

from Weatherford, Tx

Verified Buyer

Comments about 6-CIM-R 1/3 HP, 45 GPM - Manual Submersible Sump Pump, 25ft power cord:

No complaints

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 6-CIM-R 1/3 HP, 45 GPM - Manual Submersible Sump Pump, 25ft power cord

    Q:

    does this product have an automatic shutoff mechanism?
    Asked on 1/24/2015 by gil from United States

    1 answer

    • CUSTOMER CARE

      A:

      no but it can be converted to automatic

      Answered on 1/26/2015 by Supplyhouse Staff from New York
  • 6-CIM-R 1/3 HP, 45 GPM - Manual Submersible Sump Pump, 25ft power cord

    Q:

    does this product have an automatic shutoff mechanism?
    Asked on 1/24/2015 by gil from United States

    1 answer

    • CUSTOMER CARE

      A:

      no but it is an option

      Answered on 1/26/2015 by Supplyhouse Staff from New York
Displaying questions 1-2

Do you have a question about this product?